Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

YOUNG BROS. STAMP WORKS YOU-07273-R Hand Stamp Letter R 5/16 inch Steel Gothic | AH9BYA 39GA72

YOUNG BROS. STAMP WORKS YOU-07273-R Hand Stamp Letter R 5/16 inch Steel Gothic

Item: AH9BYA Model: YOU-07273-RCross Ref: 39GA72
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Stamp Letter R
Character Height0.312"
Characters IncludedR
DutyHeavy
For Max Surface HardnessRockwell C50
Holder LengthNot Applicable
Holder Shank SizeNot Applicable
Impression Letter TypeGothic
IncludesR
Letter CasingUppercase
MaterialSteel
Rockwell HardnessRockwell C50
Shank Length3"
Shank Size Square1/2"
Stamp MaterialSteel
Stamp TypeIndividual Character

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)12.22
Ship length (cm)4.45
Ship width (cm)7.3
Country of OriginUS

Product Variants

ProductModelCharacter HeightShank LengthImpression Letter TypeCharacters IncludedFor Max Surface HardnessRockwell HardnessDutyPrice
YOUNG BROS. STAMP WORKS YOU-03273-D Hand Stamp Letter D 1/8 Inch Steel Gothic | AH9BWR 39GA41 YOU-03273-D1/8"2 1/2"Gothic--Rockwell C50--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS YOU-07273-R Hand Stamp Letter R 5/16 inch Steel Gothic
€22.90 /unit