Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

YOUNG BROS. STAMP WORKS YOU-06094-1 Hand Stamp Number 1 1/4 Inch Steel Reversed | AH9BXF 39GA54

YOUNG BROS. STAMP WORKS YOU-06094-1 Hand Stamp Number 1 1/4 Inch Steel Reversed

Item: AH9BXF Model: YOU-06094-1Cross Ref: 39GA54
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Stamp Number 1
Character Height1/4"
Characters Included1
DutyModerate
For Max Surface HardnessRockwell C50
Holder LengthNot Applicable
Holder Shank SizeNot Applicable
Impression Letter TypeReversed
Includes1
MaterialSteel
Rockwell HardnessRockwell C50
Shank Length2 3/4"
Shank Size Square3/8"
Stamp MaterialSteel
Hardness50 on A Rockwell C Scale
Metal Stamp TypeIndividual Character
Product TypeIndividual Characters

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)12.22
Ship length (cm)4.45
Ship width (cm)7.3
Country of OriginUS

Product Variants

ProductModelCharacter HeightCharacters IncludedShank LengthImpression Letter TypeDutyFor Max Surface HardnessRockwell HardnessPrice
YOUNG BROS. STAMP WORKS YOU-06094-9 Hand Stamp Number 9 1/4 Inch Steel Reversed | AH9BXJ 39GA57 YOU-06094-91/4"93"ReversedModerateRockwell C50Rockwell C50€14.88
YOUNG BROS. STAMP WORKS YOU-07093-1 Hand Stamp Number 1 5/16 inch Steel Gothic | AH9BXM 39GA60 YOU-07093-10.312"23"ReversedHeavyRockwell C50Rockwell C50€15.54
YOUNG BROS. STAMP WORKS YOU-07093-5 Hand Stamp Number 5 5/16 inch Steel Gothic | AH9BXQ 39GA63 YOU-07093-50.312"63"GothicHeavyRockwell C50Rockwell C50€15.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS YOU-06094-1 Hand Stamp Number 1 1/4 Inch Steel Reversed
€18.66 /unit