Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

YOUNG BROS. STAMP WORKS YOU-03274-G Hand Stamp Letter G 1/8 Inch Steel Reversed | AH9BWW 39GA45

YOUNG BROS. STAMP WORKS YOU-03274-G Hand Stamp Letter G 1/8 Inch Steel Reversed

Item: AH9BWW Model: YOU-03274-GCross Ref: 39GA45
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Stamp Letter G
Character Height1/8"
Characters IncludedG
DutyModerate
For Max Surface HardnessRockwell C50
Holder LengthNot Applicable
Holder Shank SizeNot Applicable
Impression Letter TypeGothic
IncludesG
Letter CasingUppercase
MaterialSteel
Rockwell HardnessRockwell C50
Shank Length2 1/2"
Shank Size Square0.312"
Stamp MaterialSteel
Stamp TypeIndividual Character

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)12.22
Ship length (cm)4.45
Ship width (cm)7.3
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS YOU-03274-G Hand Stamp Letter G 1/8 Inch Steel Reversed
€17.89 /unit