Flat Shipping

Flat Shipping at €24.99 + VAT

YOUNG BROS. STAMP WORKS YOU-03271-N Hand Stamp Letter N 1/8 Inch Steel Gothic | AH9BWL 39GA36

YOUNG BROS. STAMP WORKS YOU-03271-N Hand Stamp Letter N 1/8 Inch Steel Gothic

Item: AH9BWL Model: YOU-03271-NCross Ref: 39GA36
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Stamp Letter N
Character Height1/8"
Impression Letter TypeStandard
MaterialSteel
Rockwell HardnessRockwell C50
Shank Length2 3/8"
Shank Size Square1/4"
Characters IncludedO
Stamp TypeIndividual Character

Shipping Info:

Ship weight (kg) 0.2268
Ship height (cm)12.22
Ship length (cm)4.45
Ship width (cm)7.3
Country of OriginUS

Product Variants

ProductModelCharacter HeightShank LengthImpression Letter TypeRockwell HardnessPrice
YOUNG BROS. STAMP WORKS YOU-03273-R Hand Stamp Letter R 1/8 Inch Steel Gothic | AH9BWU 39GA43 YOU-03273-R1/8"2 1/2"GothicRockwell C50-
RFQ
YOUNG BROS. STAMP WORKS YOU-03361 Machine Made Combo Stamp 1/8 Inch 36 Pieces | AH9BWY 39GA47 YOU-033611/8"2 1/2"ReversedRockwell C50-
RFQ
YOUNG BROS. STAMP WORKS YOU-05361 Machine Made Combo Set 3/16 inch 36 Pieces | AH9BXE 39GA53 YOU-053610.188"2 3/4"-Rockwell C50€132.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS YOU-03271-N Hand Stamp Letter N 1/8 Inch Steel Gothic