YOUNG BROS. STAMP WORKS 81069 0-9 Marking Kit With Holder, Sharp Face Character, Steel, 3/8 Size | AJ6NJY

YOUNG BROS. STAMP WORKS 81069 0-9 Marking Kit With Holder, Sharp Face Character, Steel, 3/8 Inch Size

Item: AJ6NJY Model: 81069 0-9
Limited Availability
€129.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Type Marking Kit
MaterialSteel
Number Of Pieces106
Size3/8"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelNumber Of PiecesSizeMaterialPrice
YOUNG BROS. STAMP WORKS 61069 Marking Kit With Holder, Steel, 1/4" Size | AJ6NJK 610691061/4"Steel€787.15
RFQ
YOUNG BROS. STAMP WORKS 11129 A-Z Marking Kit With Holder, Sharp Face Character, Steel, 1/16" Size | AJ6NJL 11129 A-Z112-Steel€132.63
RFQ
YOUNG BROS. STAMP WORKS 21129 A-Z Marking Kit With Holder, Sharp Face Character, Steel, 3/32" Size | AJ6NJM 21129 A-Z112-Steel€132.63
RFQ
YOUNG BROS. STAMP WORKS 31129 A-Z Marking Kit With Holder, Sharp Face Character, Steel, 1/8" Size | AJ6NJN 31129 A-Z1121/8"Steel€132.63
RFQ
YOUNG BROS. STAMP WORKS 51069 A-Z Marking Kit With Holder, Sharp Face Character, Steel, 3/16" Size | AJ6NJP 51069 A-Z106-Steel€155.39
RFQ
YOUNG BROS. STAMP WORKS 61069 A-Z Marking Kit With Holder, Sharp Face Character, Steel, 1/4" Size | AJ6NJQ 61069 A-Z1061/4"Steel€230.30
RFQ
YOUNG BROS. STAMP WORKS 81069 A-Z Marking Kit With Holder, Sharp Face Character, Steel, 3/8" Size | AJ6NJR 81069 A-Z1063/8"Steel€332.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS 81069 0-9 Marking Kit With Holder, Sharp Face Character, Steel, 3/8 Inch Size
€129.40 /unit