YOUNG BROS. STAMP WORKS 10093 Number Set 5/8 Inch H Steel | AA8JJL 18G340

YOUNG BROS. STAMP WORKS 10093 Number Set 5/8 Inch H Steel

Item: AA8JJL Model: 10093Cross Ref: 18G340
In Stock

Get it by Tuesday, Jun 10

€124.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Hand Stamp
Case MaterialWood
Character Height5/8"
Characters Included0 Thru 9 (6 Doubles As 9)
DutyHeavy
For Max Surface HardnessRockwell C50
Holder LengthNot Applicable
Holder Shank SizeNot Applicable
Impression Letter TypeGothic
Includes(9) 0 To 8 (With 6 Serving As 9)
MaterialSteel
Rockwell HardnessRockwell C50
Shank Length3 3/4"
Stamp MaterialSteel
Stamp TypeNumber Set

Shipping Info:

Ship weight (kg) 3.6225
Ship height (cm)11.43
Ship length (cm)19.3
Ship width (cm)9.14
HS code9611000000
Country of OriginUS

Product Variants

ProductModelCharacter HeightShank LengthCharacters IncludedStamp TypeDutyImpression Letter TypeFor Max Surface HardnessRockwell HardnessPrice
YOUNG BROS. STAMP WORKS 03103 00-09 Number Set 1/8 Inch H Steel 00 To 09 | AA8JGL 18G281 03103 00-091/8"2 3/4"00 Thru 09-HeavyGothicRockwell C50Rockwell C50€64.70
YOUNG BROS. STAMP WORKS 03103 10-19 Number Set 1/8 Inch H Steel 10 To 19 | AA8JGM 18G282 03103 10-191/8"2 3/4"10 Thru 19-HeavyGothicRockwell C50Rockwell C50€64.70
YOUNG BROS. STAMP WORKS 03103 20-29 Number Set 1/8 Inch H Steel 20 To 29 | AA8JGN 18G283 03103 20-291/8"2 3/4"20 Thru 29-HeavyGothicRockwell C50Rockwell C50€64.70
YOUNG BROS. STAMP WORKS 03103 30-39 Number Set 1/8 Inch H Steel 30 To 39 | AA8JGP 18G284 03103 30-391/8"2 3/4"30 Thru 39-HeavyGothicRockwell C50Rockwell C50€64.70
YOUNG BROS. STAMP WORKS 03103 40-49 Number Set 1/8 Inch H Steel 40 To 49 | AA8JGQ 18G285 03103 40-491/8"2 3/4"40 Thru 49-HeavyGothicRockwell C50Rockwell C50€64.70
YOUNG BROS. STAMP WORKS 03103 50-59 Number Set 1/8 Inch H Steel 50 To 59 | AA8JGR 18G286 03103 50-591/8"2 3/4"50 Thru 59-HeavyGothicRockwell C50Rockwell C50€64.70
YOUNG BROS. STAMP WORKS 03103 60-69 Number Set 1/8 Inch H Steel 60 To 69 | AA8JGT 18G287 03103 60-691/8"2 3/4"60 Thru 69-HeavyGothicRockwell C50Rockwell C50€64.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS 10093 Number Set 5/8 Inch H Steel
€124.74 /unit