YOUNG BROS. STAMP WORKS 09271 Letter Set, Steel, 1/2 Size | AJ6NER

YOUNG BROS. STAMP WORKS 09271 Letter Set, Steel, 1/2 Inch Size

Item: AJ6NER Model: 09271Cross Ref: 49VX10
Limited Availability
€174.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Made Hand Stamp
Case MaterialWood
Character Height1/2"
Characters IncludedA Thru Z, Period
DutyModerate
For Max Surface HardnessRockwell C50
Holder LengthNot Applicable
Holder Shank SizeNot Applicable
Holder WidthNot Applicable
Impression Letter TypeGothic
Includes(27) A To Z, Period (.)
Includes HolderNo
IndicationSingle Groove On Thumb Side Of Stamp
Letter CasingUppercase
MaterialSteel
Shank Length3 3/8"
Shank Size Square5/8"
Stamp MaterialSteel
Stamp TypeLetter Set

Shipping Info:

Ship weight (kg) 5.67
Country of OriginUS

Product Variants

ProductModelCharacter HeightShank LengthCharacters IncludedStamp TypeImpression Letter TypeFor Max Surface HardnessDutyIncludes HolderPrice
YOUNG BROS. STAMP WORKS 01271 Letter Set 1/16 Inch H Steel | AA8JHY 18G326 012710.062"2 3/8"A Thru Z, Period-GothicRockwell C50ModerateNo€52.87
YOUNG BROS. STAMP WORKS 01091 Number Set 1/16 Inch H Steel | AA8JHZ 18G327 010910.062"2 3/8"0 To 9-GothicRockwell C50ModerateNo€18.28
YOUNG BROS. STAMP WORKS 01361 Letter And Number Set 1/16 Inch H Steel | AA8JJA 18G328 013610.062"2 3/8"------€66.31
YOUNG BROS. STAMP WORKS 02271 Letter Set 3/32 Inch H Steel | AA8JJB 18G329 022710.094"2 3/8"A To Z, Period (.)-GothicRockwell C50ModerateNo€52.87
YOUNG BROS. STAMP WORKS 02091 Number Set 3/32 Inch H Steel | AA8JJC 18G330 020910.094"2 3/8"0 To 9-GothicRockwell C50ModerateNo€18.28
YOUNG BROS. STAMP WORKS 02361 Letter And Number Set 3/32 Inch H Steel | AA8JJD 18G331 023610.094"2 3/8"------€66.31
YOUNG BROS. STAMP WORKS 08271 Letter Set 3/8 Inch H Steel | AA8JJE 18G332 082713/8"2 7/8"A To Z, Period (.)-GothicRockwell C50ModerateNo€117.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS 09271 Letter Set, Steel, 1/2 Inch Size
€174.39 /unit