YOUNG BROS. STAMP WORKS 08274 Letter Set 3/8 Inch H Steel | AA8JEQ 18G239

YOUNG BROS. STAMP WORKS 08274 Letter Set 3/8 Inch H Steel

Item: AA8JEQ Model: 08274Cross Ref: 18G239
In Stock

Get it by Wednesday, Jun 11

€273.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReversed Hand Stamp
Case MaterialWood
Character Height3/8"
Characters IncludedA Thru Z, Period (.)
DutyModerate
For Max Surface HardnessRockwell C50
Holder LengthNot Applicable
Holder Shank SizeNot Applicable
Impression Letter TypeReversed
Includes(27) A To Z, Period (.)
Letter CasingUppercase
MaterialSteel
Rockwell HardnessRockwell C50
Shank Length3 1/8"
Shank Size Square0.562"
Stamp MaterialSteel
Metal Stamp TypeLetter Set
Product TypeCharacter Sets

Shipping Info:

Ship weight (kg) 3.69
Ship height (cm)8.89
Ship length (cm)24.13
Ship width (cm)7.87
HS code9611000000
Country of OriginUS

Product Variants

ProductModelCharacter HeightShank LengthCharacters IncludedImpression Letter TypeFor Max Surface HardnessRockwell HardnessDutyPrice
YOUNG BROS. STAMP WORKS 01274 Letter Set 1/16 Inch H Steel | AA8JEH 18G232 012740.062"2 3/8"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€109.69
YOUNG BROS. STAMP WORKS 02274 Letter Set 3/32 Inch H Steel | AA8JEJ 18G233 022740.094"2 1/2"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€109.69
YOUNG BROS. STAMP WORKS 03274 Letter Set 1/8 Inch H Steel | AA8JEK 18G234 032741/8"2 1/2"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€109.69
YOUNG BROS. STAMP WORKS 04274 Letter Set 5/32 Inch H Steel | AA8JEL 18G235 042740.156"2 3/4"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€126.17
YOUNG BROS. STAMP WORKS 05274 Letter Set 3/16 Inch H Steel | AA8JEM 18G236 052740.188"2 3/4"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€126.17
YOUNG BROS. STAMP WORKS 06274 Letter Set 1/4 Inch H Steel | AA8JEN 18G237 062741/4"3"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€152.34
YOUNG BROS. STAMP WORKS 07274 Letter Set 5/16 Inch H Steel | AA8JEP 18G238 072740.312"3"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€221.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS 08274 Letter Set 3/8 Inch H Steel
€273.68 /unit