YOUNG BROS. STAMP WORKS 06092 Number Set 1/4 Inch H Steel | AA8JDV 18G220

YOUNG BROS. STAMP WORKS 06092 Number Set 1/4 Inch H Steel

Item: AA8JDV Model: 06092Cross Ref: 18G220
In Stock

Get it by Tuesday, Jun 10

€39.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Cut Hand Stamp
Case MaterialWood
Character Height1/4"
Characters Included0 Thru 9 (6 Doubles As 9)
DutyModerate
For Max Surface HardnessRockwell C50
Holder LengthNot Applicable
Holder Shank SizeNot Applicable
Impression Letter TypeGothic
Includes(9) 0 To 8 (With 6 Serving As 9)
MaterialSteel
Rockwell HardnessRockwell C50
Shank Length2 5/8"
Shank Size Square3/8"
Stamp MaterialSteel
Stamp TypeNumber Set

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)8.13
Ship length (cm)5.08
Ship width (cm)5.59
HS code9611000000
Country of OriginUS

Product Variants

ProductModelCharacter HeightShank LengthCharacters IncludedImpression Letter TypeFor Max Surface HardnessRockwell HardnessDutyPrice
YOUNG BROS. STAMP WORKS 01272 Letter Set 1/16 Inch H Steel | AA8JDG 18G208 012720.062"2 3/8"A Thru Z, PeriodGothicRockwell C50Rockwell C50Moderate€74.92
YOUNG BROS. STAMP WORKS 02272 Letter Set 3/32 Inch H Steel | AA8JDH 18G209 022720.094"2 3/8"A Thru Z, PeriodGothicRockwell C50Rockwell C50Moderate€74.92
YOUNG BROS. STAMP WORKS 03272 Letter Set 1/8 Inch H Steel | AA8JDJ 18G210 032721/8"2 3/8"A Thru Z, PeriodGothicRockwell C50Rockwell C50Moderate€74.92
YOUNG BROS. STAMP WORKS 05272 Letter Set 3/16 Inch H Steel | AA8JDK 18G211 052720.188"2.437"A Thru Z, PeriodGothicRockwell C50Rockwell C50Moderate€101.08
YOUNG BROS. STAMP WORKS 06272 Letter Set 1/4 Inch H Steel | AA8JDL 18G212 062721/4"2 5/8"A Thru Z, PeriodGothicRockwell C50Rockwell C50Moderate€120.80
YOUNG BROS. STAMP WORKS 07272 Letter Set 5/16 Inch H Steel | AA8JDM 18G213 072720.312"2 7/8"A Thru Z, PeriodGothicRockwell C50Rockwell C50Moderate€155.39
YOUNG BROS. STAMP WORKS 08272 Letter Set 3/8 Inch H Steel | AA8JDN 18G214 082723/8"2 7/8"A Thru Z, PeriodGothicRockwell C50Rockwell C50Moderate€164.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS 06092 Number Set 1/4 Inch H Steel
€39.43 /unit