YOUNG BROS. STAMP WORKS 05095 Number Set 3/16 Inch H Steel | AA8JJR 18G345

YOUNG BROS. STAMP WORKS 05095 Number Set 3/16 Inch H Steel

Item: AA8JJR Model: 05095Cross Ref: 18G345
In Stock

Get it by Tuesday, Jun 10

€46.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Face Hand Stamp
Case MaterialWood
Character Height0.188"
Characters Included0 To 8 (With 6 Serving As 9)
DutyModerate
For Max Surface HardnessRockwell C50
Holder LengthNot Applicable
Holder Shank SizeNot Applicable
Impression Letter TypeGothic
Includes(9) 0 To 8 (With 6 Serving As 9)
MaterialSteel
Rockwell HardnessRockwell C50
Shank Length2 3/4"
Shank Size Square3/8"
Stamp MaterialSteel
Metal Stamp TypeNumber Set

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)8.13
Ship length (cm)5.59
Ship width (cm)5.33
HS code9611000000
Country of OriginUS

Product Variants

ProductModelCharacter HeightShank LengthImpression Letter TypeFor Max Surface HardnessRockwell HardnessDutyIncludes HolderPrice
YOUNG BROS. STAMP WORKS 31069RF Letter And Number Set 1/8 Inch H Steel | AA8JFR 18G263 31069RF1/8"7/8"GothicRockwell C50Rockwell C50ModerateYes€1,025.16
YOUNG BROS. STAMP WORKS 51069RF Letter And Number Set 3/16 Inch H Steel | AA8JFT 18G264 51069RF0.188"3/4"GothicRockwell C50Rockwell C50ModerateYes€1,172.66
YOUNG BROS. STAMP WORKS 05275 Letter Set 3/16 Inch H Steel | AA8JJQ 18G344 052750.188"2 3/4"GothicRockwell C50Rockwell C50Moderate-€141.23
YOUNG BROS. STAMP WORKS 05365 Letter And Number Set 3/16 Inch H Steel | AA8JJT 18G346 053650.188"2 3/4"GothicRockwell C50Rockwell C50Moderate-€182.27
YOUNG BROS. STAMP WORKS 08365 Letter And Number Set 3/8 Inch H Steel | AA8JJU 18G347 083653/8"3 1/8"--Rockwell C50--€365.98
YOUNG BROS. STAMP WORKS 09365 Letter And Number Set 1/2 Inch H Steel | AA8JJV 18G348 093651/2"3 3/4"--Rockwell C50--€524.41
YOUNG BROS. STAMP WORKS 03275 Letter Set, Steel, 1/8" Size | AJ6NGJ 032751/8"2 1/2"-----€117.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS 05095 Number Set 3/16 Inch H Steel
€46.60 /unit