YOUNG BROS. STAMP WORKS 02093 Number Set, Steel, 3/32  Size | AJ6NFP

YOUNG BROS. STAMP WORKS 02093 Number Set, Steel, 3/32 Inch Size

Item: AJ6NFP Model: 02093Cross Ref: 49VX31
Limited Availability
€33.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Hand Stamp
Case MaterialWood
Character Height0.094"
Characters Included0 Thru 9 (6 Doubles As 9)
DutyHeavy
For Max Surface HardnessRockwell C50
Holder LengthNot Applicable
Holder Shank SizeNot Applicable
Impression Letter TypeGothic
Includes(9) 0 To 8 (With 6 Serving As 9)
MaterialSteel
Shank Length2 1/2"
Shank Size Square0.312"
Stamp MaterialSteel
Stamp TypeNumber Set

Shipping Info:

Ship weight (kg) 0.3375
Country of OriginUS

Product Variants

ProductModelCharacter HeightShank LengthCharacters IncludedStamp TypeDutyImpression Letter TypeFor Max Surface HardnessRockwell HardnessPrice
YOUNG BROS. STAMP WORKS 03103 00-09 Number Set 1/8 Inch H Steel 00 To 09 | AA8JGL 18G281 03103 00-091/8"2 3/4"00 Thru 09-HeavyGothicRockwell C50Rockwell C50€64.70
YOUNG BROS. STAMP WORKS 03103 10-19 Number Set 1/8 Inch H Steel 10 To 19 | AA8JGM 18G282 03103 10-191/8"2 3/4"10 Thru 19-HeavyGothicRockwell C50Rockwell C50€64.70
YOUNG BROS. STAMP WORKS 03103 20-29 Number Set 1/8 Inch H Steel 20 To 29 | AA8JGN 18G283 03103 20-291/8"2 3/4"20 Thru 29-HeavyGothicRockwell C50Rockwell C50€64.70
YOUNG BROS. STAMP WORKS 03103 30-39 Number Set 1/8 Inch H Steel 30 To 39 | AA8JGP 18G284 03103 30-391/8"2 3/4"30 Thru 39-HeavyGothicRockwell C50Rockwell C50€64.70
YOUNG BROS. STAMP WORKS 03103 40-49 Number Set 1/8 Inch H Steel 40 To 49 | AA8JGQ 18G285 03103 40-491/8"2 3/4"40 Thru 49-HeavyGothicRockwell C50Rockwell C50€64.70
YOUNG BROS. STAMP WORKS 03103 50-59 Number Set 1/8 Inch H Steel 50 To 59 | AA8JGR 18G286 03103 50-591/8"2 3/4"50 Thru 59-HeavyGothicRockwell C50Rockwell C50€64.70
YOUNG BROS. STAMP WORKS 03103 60-69 Number Set 1/8 Inch H Steel 60 To 69 | AA8JGT 18G287 03103 60-691/8"2 3/4"60 Thru 69-HeavyGothicRockwell C50Rockwell C50€64.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS 02093 Number Set, Steel, 3/32 Inch Size
€33.16 /unit