YOUNG BROS. STAMP WORKS 00094 Number Set, Steel, 1/32 Size | AJ6NGG

YOUNG BROS. STAMP WORKS 00094 Number Set, Steel, 1/32 Inch Size

Item: AJ6NGG Model: 00094
Limited Availability
€49.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReversed Hand Stamp
Case MaterialWooden
Character Height0.031"
MaterialSteel
Shank Length2 3/8"
Shank Size Square1/4"

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelCharacter HeightShank LengthCharacters IncludedImpression Letter TypeFor Max Surface HardnessRockwell HardnessDutyPrice
YOUNG BROS. STAMP WORKS 01274 Letter Set 1/16 Inch H Steel | AA8JEH 18G232 012740.062"2 3/8"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€109.69
YOUNG BROS. STAMP WORKS 02274 Letter Set 3/32 Inch H Steel | AA8JEJ 18G233 022740.094"2 1/2"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€109.69
YOUNG BROS. STAMP WORKS 03274 Letter Set 1/8 Inch H Steel | AA8JEK 18G234 032741/8"2 1/2"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€109.69
YOUNG BROS. STAMP WORKS 04274 Letter Set 5/32 Inch H Steel | AA8JEL 18G235 042740.156"2 3/4"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€126.17
YOUNG BROS. STAMP WORKS 05274 Letter Set 3/16 Inch H Steel | AA8JEM 18G236 052740.188"2 3/4"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€126.17
YOUNG BROS. STAMP WORKS 06274 Letter Set 1/4 Inch H Steel | AA8JEN 18G237 062741/4"3"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€152.34
YOUNG BROS. STAMP WORKS 07274 Letter Set 5/16 Inch H Steel | AA8JEP 18G238 072740.312"3"A Thru Z, Period (.)ReversedRockwell C50Rockwell C50Moderate€221.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOUNG BROS. STAMP WORKS 00094 Number Set, Steel, 1/32 Inch Size
€49.82 /unit