Flat Shipping

Flat Shipping at €24.99 + VAT

YORK S1-029-19387-038 Frame Orifice, 0.048 Inch Dia, YCJD18S41S1A | CV4FAA

YORK S1-029-19387-038 Frame Orifice, 0.048 Inch Dia, YCJD18S41S1A

Item: CV4FAA Model: S1-029-19387-038Cross Ref: 208Y94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrame
Fits BrandYork
For Use With Mfr. Model NumberYCJD18S41S1A
Compatible Mfr Part NumberYCJD18S41S1A
Product TypeFrame Orifice, 0.048" Dia.

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
YORK S1-026-37389-000 Motor Mount 56 Frame | CV4FAB S1-026-37389-000S1-026-37389-000€272.72
YORK S1-9951-0931 Orifice, 42 Frame, 0.093 Inch Dia, Lp Gas | CV4FAC S1-9951-0931S1-9951-0931€30.91
YORK S1-029-20422-058 Pilot Orifice Natural Gas, No.58, 0.042 Inch Dia Frame | CV4FAD S1-029-20422-058S1-029-20422-058€29.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YORK S1-029-19387-038 Frame Orifice, 0.048 Inch Dia, YCJD18S41S1A
€40.97 /unit