Flat Shipping

Flat Shipping at €24.99 + VAT

YORK S1-026-32088-702 Blower Wheel, 10-3/4 Inch x 8 Inch, CW, 1/2 Inch Bore | CR4HCP

YORK S1-026-32088-702 Blower Wheel, 10-3/4 Inch x 8 Inch, CW, 1/2 Inch Bore

Item: CR4HCP Model: S1-026-32088-702Cross Ref: 208P65
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€324.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlower Wheel
Fits BrandYork
For Use With Mfr. Model NumberACP024G0701021C
Bore Diameter1/2"
Compatible With BrandYork
Compatible With Manufacturer Model NumberACP024G0701021C
Product TypeBlower Wheel
Wheel Diameter10"
Wheel Width8"

Shipping Info:

Ship weight (kg) 3.555
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of BladesBore Dia.Wheel Dia.Wheel ConstructionWheel WidthIncludes Set ScrewsNumber Of InletWheel Hub PositionPrice
YORK S1-026-42199-000 Blower Wheel, 10 Inch Dia, 10 Inch W, CW Closed End, Steel Wheel, 1 Inlets, 1/2 Inch Bore | CN9QWE S1-026-42199-000481/2"10"Tabbed10"Yes1Center€246.05
YORK S1-026-19654-709 Blower Wheel, 11 Inch Dia, 8 Inch W, CW Closed End, Steel Wheel, 1 Inlets, 1/2 Inch Bore | CN9QWF S1-026-19654-709511/2"11"Tacked8"Yes1Center€310.43
YORK S1-026-34628-001 Blower Wheel, 12 Inch Dia, 11 Inch W, CW Closed End, Steel Wheel, 1 Inlets, 1/2 Inch Bore | CN9QWG S1-026-34628-001411/2"12"Tacked11"Yes1Center€410.01
YORK S1-026-25529-703 Blower Wheel, 18 Inch Dia, 15 Inch W Wheel, 1 Inlets, 1 1/8 Inch Bore, Tacked, Center | CN9QWH S1-026-25529-703461 3/16"18"Tacked15"Yes1Center€1,210.85
YORK S1-026-23232-713 Blower Wheel, 9 Inch Dia, 9 Inch W, Steel Wheel, 1 Inlets, 1/2 Inch Bore, Tacked, Center | CN9QWJ S1-026-23232-713411/2"9"Tacked9"Yes1Center€285.05
YORK S1-3400-3601 Blower Wheel, 9 Inch Dia, 8 Inch W, Steel Wheel, 1 Inlets, 1/2 Inch Bore, Tacked, Center | CN9QWK S1-3400-3601411/2"9"Tacked8"Yes1Center€166.69
YORK S1-026-34005-000 Blower Wheel, 10 1/2 Inch Dia, 8 Inch W, CW Closed End, Steel Wheel, 1 Inlets | CN9QWL S1-026-34005-000481/2"10 1/2"Tabbed8"Yes1Center€252.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YORK S1-026-32088-702 Blower Wheel, 10-3/4 Inch x 8 Inch, CW, 1/2 Inch Bore
€324.18 /unit