Flat Shipping

Flat Shipping at €24.99 + VAT

YORK S1-025-38951-000 Ignitor with 34 Inch Size Lead | CV4FFU

YORK S1-025-38951-000 Ignitor with 34 Inch Size Lead

Item: CV4FFU Model: S1-025-38951-000Cross Ref: 208V88
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLead
Fits BrandYork
For Use With Mfr. Model NumberD1HG180N24046A
Compatible Manufacturer Model NumberD1HG180N24046A
Product TypeIgniter

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
YORK S1-031-00054-706 Ambient Temperature Sensor, 10 ft Lead | CV4FFT S1-031-00054-706S1-031-00054-706€149.83
YORK S1-025-26327-700 Reversing Valve Coil, 24V, 59 Inch Lead | CV4FFV S1-025-26327-700S1-025-26327-700€271.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YORK S1-025-38951-000 Ignitor with 34 Inch Size Lead
€65.68 /unit