Flat Shipping

Flat Shipping at €24.99 + VAT

YORK S1-025-30274-702 Heater Element | CV4EWN

YORK S1-025-30274-702 Heater Element

Item: CV4EWN Model: S1-025-30274-702Cross Ref: 208V44
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€847.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElement

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
YORK S1-025-41239-000 Heater Element Assembly, 5.6kW | CV4EWP S1-025-41239-000S1-025-41239-000€259.24
YORK S1-025-41236-000 Heater Element Assembly, 9.6kW, EB15C | CV4EWQ S1-025-41236-000S1-025-41236-000€378.50
YORK S1-025-26318-005 Heater Element, 10.1kW, 480V, 6 Element, 2CE04501046A | CV4EWR S1-025-26318-005S1-025-26318-005€576.41
YORK S1-025-41237-000 Heater Element Assembly, 4.8kW, EB15C | CV4EWT S1-025-41237-000S1-025-41237-000€228.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YORK S1-025-30274-702 Heater Element
€847.30 /unit