Flat Shipping

Flat Shipping at €24.99 + VAT

YORK 026-41593-000 Fan, Ultra Low Noise | CV4EYT

YORK 026-41593-000 Fan, Ultra Low Noise

Item: CV4EYT Model: 026-41593-000Cross Ref: 42FL23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,257.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan
Product TypeFan Blade

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
YORK S1-032-00183-000 Fan Orifice, 24 Inch Dia | CV4EYN S1-032-00183-000S1-032-00183-000€211.29
YORK S1-063-89756-000 Fan Orifice, 24 Inch Size | CV4EYP S1-063-89756-000S1-063-89756-000€223.45
YORK S1-024-36062-000 Fan Relay | CV4EYQ S1-024-36062-000S1-024-36062-000€77.56
YORK S1-028-13216-001 Fan Wireway | CV4EYR S1-028-13216-001S1-028-13216-001€16.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YORK 026-41593-000 Fan, Ultra Low Noise
€1,257.84 /unit