Flat Shipping

Flat Shipping at €24.99 + VAT

YORK 026-37579-000 Fan Blade 3, 35.11 Inch Dia | CV4EXY

YORK 026-37579-000 Fan Blade 3, 35.11 Inch Dia

Item: CV4EXY Model: 026-37579-000Cross Ref: 208U23
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€630.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan Blade
Fits BrandYork
Number Of Blades3

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
YORK S1-026-34091-000 Fan Blade, 2 Blades, 18 Inch Dia, 24 deg | CV4EWW S1-026-34091-000S1-026-34091-000€136.48
YORK S1-026-31362-000 Fan Blade, 2 Baldes, 18 Inch Dia, 30 deg | CV4EWX S1-026-31362-000S1-026-31362-000€292.81
YORK S1-026-34009-000 Fan Blade, 2 Baldes, 22 Inch Dia, 24 deg | CV4EWY S1-026-34009-000S1-026-34009-000€254.97
YORK S1-026-42463-000 Fan Blade, 2 Baldes, 24 Inch Dia, 23 deg | CV4EWZ S1-026-42463-000S1-026-42463-000€191.13
YORK S1-026-42584-000 Fan Blade, 3 Baldes, 18 Inch Dia, 29 deg | CV4EXA S1-026-42584-000S1-026-42584-000€252.53
YORK S1-026-37301-000 Fan Blade, 3 Baldes, 20 Inch Dia, 35 deg | CV4EXB S1-026-37301-000S1-026-37301-000€231.54
YORK S1-9336-3241 Fan Blade, 3 Baldes, 22 Inch Dia, 27 deg | CV4EXC S1-9336-3241S1-9336-3241€207.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YORK 026-37579-000 Fan Blade 3, 35.11 Inch Dia
€630.53 /unit