Flat Shipping

Flat Shipping at €24.99 + VAT

YOKE X-015-10 Coupling Link 3/8 Inch 8800 Lb Grade 100 | AA4XEL 13H128

YOKE X-015-10 Coupling Link 3/8 Inch 8800 Lb Grade 100

Item: AA4XEL Model: X-015-10Cross Ref: 13H128
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Link
FinishPowder Coat
MaterialAlloy Steel
Trade Size3/8"
Working Load Limit8800 lbs.
Compatible Chain GradeGrade 100
Compatible Chain Trade Size3/8"
Grade100
Lifting CapabilityFor Lifting
Link TypeHammerlock
Overall Length3 19/32"
Overall Width2 1/2"
Product TypeConnecting Link

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.29
Ship length (cm)10.16
Ship width (cm)7.62
HS code7326908588
Country of OriginTW

Product Variants

ProductModelTrade SizeWorking Load LimitMaterialFinishPrice
YOKE G10-103-516 Coupling Link 1/4 To 5/16 Inch 5700 Lb | AA4XEK 13H127 G10-103-5161/4" To 5/16"5700 lbs.Alloy SteelPowder Coat€22.10
YOKE G10-103-12 Coupling Link 1/2 Inch 15000 Lb Grade 100 | AA4XEM 13H129 G10-103-121/2"15000 lbs.Alloy SteelPowder Coat€42.68
YOKE G10-103-58 Coupling Link 5/8 Inch 22 600 Lb Grade 100 | AA4XEN 13H130 G10-103-585/8"22600 lbs.Alloy SteelPowder Coat€63.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YOKE X-015-10 Coupling Link 3/8 Inch 8800 Lb Grade 100
€39.10 /unit