Flat Shipping

Flat Shipping at €24.99 + VAT

YG 88580 Tapered End Mill, Carbide, BRight Uncoated, 1 1/2 Inch Length of Cut, 3 Flutes | CV4EGJ

YG-1 TOOL COMPANY 88580 Tapered End Mill, Carbide, BRight Uncoated, 1 1/2 Inch Length of Cut, 3 Flutes

Item: CV4EGJ Model: 88580Cross Ref: 55FK09
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapered End Mill
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1 1/2"
End Mill Cutting TypeCenter Cutting
End Mill StyleTapered
FinishBright, Uncoated
Helix Angle30°
List NumberE5078
MaterialCarbide
Number Of Flutes3
Overall Length3 1/2"
Primary Material ApplicationSteel
Shank Dia.3/8"
Shank TypeWeldon
System Of MeasurementImperial
Length Of Cut1 1/2"
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.0706
Ship height (cm)0.95
Ship length (cm)8.89
Ship width (cm)0.95
Country of OriginKR

Product Variants

ProductModelOverall LengthCutting LengthCutting DirectionCoolant FedMaterialEnd Mill Cutting TypeEnd Mill StyleFinishPrice
YG 87552 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 1/2 Inch Length of Cut | CV4EFM 875523"1 1/2"Right Hand-CarbideCenter CuttingTaperedBright, Uncoated€47.78
YG 88552 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 1/2 Inch Length of Cut | CV4EFN 885523"1 1/2"Right HandNon Coolant ThroughCarbideCenter CuttingTaperedBright, Uncoated€58.21
YG 87553 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 1/2 Inch Length of Cut | CV4EFP 875533"1 1/2"Right Hand-CarbideCenter CuttingTaperedBright, Uncoated€47.78
YG 88553 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 1/2 Inch Length of Cut | CV4EFQ 885533"1 1/2"Right HandNon Coolant ThroughCarbideCenter CuttingTaperedBright, Uncoated€56.95
YG 88554 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 1/4 Inch Length of Cut | CV4EFR 885543"1 1/4"Right HandNon Coolant ThroughCarbideCenter CuttingTaperedBright, Uncoated€58.21
YG 87554 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 1/4 Inch Length of Cut | CV4EFT 875543"1 1/4"Right Hand-CarbideCenter CuttingTaperedBright, Uncoated€47.96
YG 88576 Tapered End Mill, Carbide, BrigHeight Uncoated, 1 3/4 Inch Length of Cut, 3 Flutes | CV4EFU 885763 1/2"1 3/4"Right HandNon Coolant ThroughCarbideCenter CuttingTaperedBright, Uncoated€86.34

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY 88580 Tapered End Mill, Carbide, BRight Uncoated, 1 1/2 Inch Length of Cut, 3 Flutes
€84.63 /unit