Flat Shipping

Flat Shipping at €24.99 + VAT

YG-1 TOOL COMPANY ZC0302 Indexeable Insert Drill Holder 0.629 Inch Diameter | AH3XXH 33TT14

YG-1 TOOL COMPANY ZC0302 Indexeable Insert Drill Holder 0.629 Inch Diameter

Item: AH3XXH Model: ZC0302Cross Ref: 33TT14
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€239.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexeable Insert Drill Holder
Coolant FedCoolant Through
Cutting DirectionRight Hand
Diameter0.629"
Drilling Depth (in.)1.953"
Flanged ShankYes
For Use WithI-Dream Drill Holder
GradeSteel
No. Of Inserts Required1
Number Of Inserts1
Overall Length5.031"
Shank Dia.3/4"
Shank Dia. Measurement SystemFractional Inch
Shank Length2"
Shank TypeFlanged
Ansi CodeZC0302
Depth X Dia. Ratio3XD
Flute Length1 61/64"
Iso NumberZC0302
Toolholder StyleZC

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)1.91
Ship length (cm)12.78
Ship width (cm)1.91
Country of OriginKR

Product Details:

    • Ratio : 3XD

Product Variants

ProductModelOverall LengthShank Dia.Shank LengthFlanged ShankDiameterDrilling Depth (in.)Ansi NumberGradePrice
YG-1 TOOL COMPANY P15051 Indexeable Insert Drill Holder 0.609 Inch Diameter | AH3XXG 33TT13 P150515.688"3/4"2 3/8"No0.609" to 0.687"2 1/2"P15051Steel€216.61
YG-1 TOOL COMPANY ZE0302 Indexeable Insert Drill Holder 0.783 Inch Diameter | AH3XXJ 33TT15 ZE03025.797"1"2.187"Yes0.783"2.422"-Steel€273.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YG-1 TOOL COMPANY ZC0302 Indexeable Insert Drill Holder 0.629 Inch Diameter
€239.59 /unit