Flat Shipping

Flat Shipping at €24.99 + VAT

YELLOW JACKET 93844 Adapter Hvac 1/4 Inch Female x 1/4 Inch Male | AF8NWH 29AU29

YELLOW JACKET 93844 Compact Ball Valve, 1/4 Inch Size, Straight

Item: AF8NWH Model: 93844Cross Ref: 29AU29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Angle180°
Burst Pressure4000 psi
ColorGold
FeaturesBall Valve
Fitting MaterialBrass
GenderFemale x Male
Operating Pressure800 psi
Promotion RestrictionNot Eligible For Promotion
TypeHVAC
For Refrigerant GroupCFC, HCFC, HFC
For Refrigerant TypeR-410A
Input Connection GenderMale
Input Connection Size1/4"
MaterialBrass
Operating Pressure - Maximum800 psi
Operating Temperature - Maximum180°F
Operating Temperature - Minimum-20°F
Output Connection GenderFemale
Output Connection Size1/4"
Overall Length8 1/2"
Product TypeBall Valve

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)1.27
Ship length (cm)21.59
Ship width (cm)10.16
HS code8481400000
Country of OriginUS

Product Variants

ProductModelAngleBurst PressureColorFitting MaterialOperating PressureConnection SizeNumber Of HosesPkg. Qty.Price
YELLOW JACKET 93842 Adapter Hose Kit Ball Valve | AC7DTG 38D867 9384245°4000 psiGoldBrass800 psi1/4"-3€105.08
YELLOW JACKET 93843 Adapter Hvac 1/4 Inch Female x 1/4 Inch Male | AF8NWG 29AU28 9384345°4000 psiGoldBrass800 psi--1€35.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YELLOW JACKET 93844 Compact Ball Valve, 1/4 Inch Size, Straight
€76.28 /unit