Flat Shipping

Flat Shipping at €24.99 + VAT

YELLOW JACKET 69700 Dye Disposable Injector, 6 PK | CV4LVP

YELLOW JACKET 69700 Dye Disposable Injector, 6 PK

Item: CV4LVP Model: 69700Cross Ref: 48RD60
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€157.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Iteminjector
Amount Of Oil In System0 gal. to 2 gal.
Amount Of Refrigerant0 lbs. to 25 lbs.
ApplicationSmall And Medium Size AC & R Systems
Capsule Size1 oz.
Dye TypeUniversal/Poe
IncludesPre-Filled Applicator , Prefilled Applicator
Promotion RestrictionNot Eligible For Promotion
Type Of Compressor OilAlkylbenzene, Mineral, POE
Application MethodInjected
Compatible LubricantMineral Oil
Container TypeSyringe
Indication MethodFluorescence
Product TypeFluorescent Dye

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YELLOW JACKET 69700 Dye Disposable Injector, 6 PK
€157.84 /pack