Flat Shipping

Flat Shipping at €24.99 + VAT

YELLOW JACKET 45925 Manifold Gauge, 4 Valves, CO2, 4 Hoses, 1/4 Inch Vacuum Port Size | CJ2UDT

YELLOW JACKET 45925 Manifold Gauge, 4 Valves, CO2, 4 Hoses, 1/4 Inch Vacuum Port Size

Item: CJ2UDT Model: 45925Cross Ref: 423N92
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,194.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold Gauge
FeaturesEasy Access Front Hose Holders, Resettable Valve Stem Packing
Gauges High Side Red0 psi to 3000 psi
Hose Length78"
MaterialForged Aluminum Alloy
Number Of Hoses4
Number Of Valves4
Promotion RestrictionNot Eligible For Promotion
Refrigerant CompatibilityMultiple Refrigerants
Vacuum Port Size1/4"
A2l CompatibilityNot A2L Compatible
Accuracy+/-1%
Body MaterialAluminum
Calibration Certificate TypeNot Certified
Display IlluminationNon-Illuminated
Display TypeAnalog
For Refrigerant TypeR-744
Gauge Diameter3 1/8"
Gauge TypeHigh Side/Low Side
High Side Display Pressure - Maximum3000 psi
High Side Display Pressure - Minimum0 psi
Hose ColorBlack
Hose Connection Thread DirectionRight Hand
Includes Gauge BootsBoot Not Included
Includes SightglassSightglass Not Included
Includes Vacuum PortVacuum Port Included
Low Side Display Pressure - Maximum1500 psi
Low Side Display Pressure - Minimum30 in. hg
Manifold Port Connection GenderFemale
Manifold Port Connection Size1/4"
Manifold Port Connection Thread DirectionRight-Hand
Manifold Port Connection TypeSAE
Pressure Resolution5 psi
Pressure Units Measuredbar, psi
Product TypeManifold Gauge Set
SeriesTitan Series
StandardsNIST
Temperature Resolution1°F, 1°C
Temperature Units Measured°C, °F
Vacuum Port Connection GenderMale
Vacuum Port Connection Size3/8"
Vacuum Port Connection Thread DirectionRight Hand
Vacuum Port Connection TypeSAE
Warranty1 yr.

Shipping Info:

Ship weight (kg) 3.51

Product Variants

ProductModelMaterialGauges High Side RedVacuum Port SizeHose LengthGauges Low Side BlueNumber Of HosesPrice
YELLOW JACKET 49967 Manifold Gauge And Hose Set 4 Valve | AA4EQX 12H946 49967Forged Aluminum0 psi to 800 psi3/8"60"0 psi to 350 psi4€356.43
YELLOW JACKET 49960 Mechanical Manifold Gauge Set 4-valve | AF8NVU 29AU11 49960Forged Aluminum0 psig to 800 psig3/8"60"-4€434.96
YELLOW JACKET 49962 Mechanical Manifold Gauge Set 4-valve | AF8NVV 29AU12 49962Forged Aluminum0 psig to 800 psig3/8"---€256.20
YELLOW JACKET 49963 Mechanical Manifold Gauge Set 4-valve | AF8NVW 29AU13 49963Forged Aluminum0 psig to 800 psig3/8"---€248.41
YELLOW JACKET 49968 Mechanical Manifold Gauge Set 4-valve | AF8NVX 29AU14 49968Forged Aluminum0 psig to 800 psig3/8"60"-4€436.11
YELLOW JACKET 49973 Mechanical Manifold Gauge Set 4-valve | AF8NVY 29AU15 49973Forged Aluminum0 psig to 800 psig3/8"---€376.05
YELLOW JACKET 49983 Mechanical Manifold Gauge Set 4-valve | AF8NVZ 29AU16 49983Forged Aluminum0 psig to 500 psig3/8"---€231.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YELLOW JACKET 45925 Manifold Gauge, 4 Valves, CO2, 4 Hoses, 1/4 Inch Vacuum Port Size
€1,194.85 /unit