Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

YELLOW JACKET 29986 Charging Hose Set 72 In | AC7DTV 38D879

YELLOW JACKET 29986 Charging Hose Set, 72 Inch Hose, Pack of 3, Compact Ball Valve End

Item: AC7DTV Model: 29986Cross Ref: 38D879
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€281.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCharging Hose Set
Angle45°
Burst Pressure4000 psi
ColorBlue, Red, Yellow
Connection Size1/4"
Fitting MaterialBrass
For Use WithRefrigerant Manifold Gauge Sets
Hose MaterialRubber
Length72"
Number Of Hoses3
Operating Pressure800 psi
Promotion RestrictionNot Eligible For Promotion
TypeRefrigeration And Air Conditioning
ApplicationCharging
Connection MaterialBrass
Maximum Operating Pressure800 psi
Overall Length16"
Product TypeHose
StandardsUL LISTED
Valve TypeBall Valve

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)11.68
Ship length (cm)32.51
Ship width (cm)33.27
HS code4009420050
Country of OriginUS

Product Variants

ProductModelAngleNumber Of HosesColorHose MaterialBurst PressurePrice
YELLOW JACKET 29984 Charging Hose Set 48 In | AC7DTU 38D878 2998445°3Blue, Red, YellowRubber4000 psi€211.27
YELLOW JACKET 29985 Charging Hose Yellow Blue Red 60 In | AA2JRW 10M805 299853Blue, Red, YellowRubber4000 psi€217.14
YELLOW JACKET 29983 Charging Hose Hvac 36 Inch 1/4 Inch Female | AF8NWT 29AU38 2998345°3Blue, Red, YellowRubber4000 psi€183.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YELLOW JACKET 29986 Charging Hose Set, 72 Inch Hose, Pack of 3, Compact Ball Valve End
€281.31 /unit