Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 491-8 Reamer Taper Pin 8 In | AB4RXT 20D604

YANKEE 491-8 Reamer Taper Pin 8 In

Item: AB4RXT Model: 491-8Cross Ref: 20D604
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€203.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin Reamer
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Decimal Equivalent8"
FinishBright
Flute Length5.187"
Flute TypeSpiral
Large End Dia.1/2"
Left/right HandLeft
MaterialHigh Speed Steel
Number Of Flutes6
Overall Length7.188"
Reamer Size#8
ShankStraight
Shank Dia.0.437"
Shank Size0.437"
Shank TypeStraight
Small End Dia.3/8"
Spiral DirectionLeft Hand

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.91
Ship length (cm)1.91
Ship width (cm)20.32
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthShank SizeLarge End Dia.Reamer SizeMaterialPrice
YANKEE 491-0 Reamer Taper Pin | AB4RXJ 20D595 491-00.0"1.688"42.938"0.171"5/32"#0High Speed Steel€79.17
YANKEE 491-1 Reamer Taper Pin 1 In | AB4RXK 20D596 491-11"1.688"62.938"0.187"11/64"#1High Speed Steel€80.40
YANKEE 491-2 Reamer Taper Pin 2 In | AB4RXL 20D597 491-22"1.938"63.938"0.203"3/16"#2High Speed Steel€80.40
YANKEE 491-3 Reamer Taper Pin 3 In | AB4RXM 20D598 491-33"2.312"63.688"0.234"7/32"#3High Speed Steel€80.40
YANKEE 491-4 Reamer Taper Pin 4 In | AB4RXN 20D599 491-44"2.562"64 5/8"0.265"1/4"#4High Speed Steel€87.58
YANKEE 491-5 Reamer Taper Pin 5 In | AB4RXP 20D601 491-55"2.812"64.312"0.312"0.299"#5High Speed Steel€93.47
YANKEE 491-6 Reamer Taper Pin 6 In | AB4RXQ 20D602 491-66"3 5/8"65.438"0.359"11/32"#6High Speed Steel€115.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 491-8 Reamer Taper Pin 8 In
€203.75 /unit