Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 487-6/0 Reamer Taper Pin 6/0 In | AB4RWJ 20D572

YANKEE 487-6/0 Reamer Taper Pin 6/0 In

Item: AB4RWJ Model: 487-6/0Cross Ref: 20D572
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin Reamer
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.58
FinishBright
Flute Length0.938"
Flute TypeStraight
Large End Dia.5/64"
Left/right HandStraight
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length1.938"
ShankStraight
Shank Dia.0.093"
Shank Size0.093"
Shank TypeStraight
Small End Dia.3/64"
Finish - MachiningBright (Uncoated)
For Pin Size#6/0
Material - MachiningHigh Speed Steel
Measurement SystemWire
Shank Type - MachiningStraight
Size - Decimal#6
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)10.16
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthShank SizeLarge End Dia.Reamer SizeMaterialPrice
YANKEE 487-0 Reamer Taper Pin | AB4RVN 20D553 487-00.0"1.688"42.938"0.171"5/32"#0High Speed Steel€74.34
YANKEE 487-1 Reamer Taper Pin 1 In | AB4RVP 20D554 487-11"1.688"62.938"0.187"11/64"#1High Speed Steel€71.98
YANKEE 487-2 Reamer Taper Pin 2 In | AB4RVQ 20D555 487-22"1.938"63.938"0.203"3/16"#2High Speed Steel€65.65
YANKEE 487-3 Reamer Taper Pin 3 In | AB4RVR 20D556 487-33"2.312"63.688"0.234"7/32"#3High Speed Steel€71.62
YANKEE 487-4 Reamer Taper Pin 4 In | AB4RVT 20D557 487-44"2.562"64 5/8"0.265"1/4"#4High Speed Steel€77.45
YANKEE 487-5 Reamer Taper Pin 5 In | AB4RVU 20D558 487-55"2.812"64.312"0.312"0.299"#5High Speed Steel€86.38
YANKEE 487-6 Reamer Taper Pin 6 In | AB4RVV 20D559 487-66"3 5/8"65.438"0.359"0.354"#6High Speed Steel€118.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 487-6/0 Reamer Taper Pin 6/0 In
€100.75 /unit