Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 437-0.2812 Reamer Chucking Reamer 0.2812 In | AB4RTG 20D494

YANKEE 437-0.2812 Reamer Chucking Reamer 0.2812 In

Item: AB4RTG Model: 437-0.2812Cross Ref: 20D494
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Cutting DirectionRight Hand
Decimal Equivalent0.281"
Dimension TypeFractional Inch
FinishBright
Flute Length1 1/2"
Fractional Size0.281"
Left/right HandRight
MaterialHigh Speed Steel
Morse Taper1
Number Of Flutes6
Overall Length6"
ShankStraight
Shank TypeMorse Taper
Coolant FedNon Coolant Through
Flute TypeSpiral
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Reamer ApplicationThrough Hole
Reamer Diameter9/32"
Reamer Size9/32"
Size - Decimal9/32"
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)17.78
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthDimension TypeFractional SizeMorse TaperReamer SizePrice
YANKEE 437-0.25 Reamer Chucking Reamer 0.2500 In | AB4RTF 20D493 437-0.251/4"1 1/2"66"Fractional Inch1/4"1-€96.47
YANKEE 437-0.3125 Reamer Chucking Reamer 0.3125 In | AB4RTH 20D495 437-0.31250.312"1 1/2"66"Fractional Inch0.312"1-€99.41
YANKEE 437-0.3438 Reamer Chucking Reamer 0.3438 In | AB4RTJ 20D496 437-0.34380.344"1 1/2"66"Fractional Inch0.344"1-€107.62
YANKEE 437-0.375 Reamer Chucking Reamer 0.3750 In | AB4RTK 20D497 437-0.3753/8"1 3/4"67"Fractional Inch3/8"1-€111.13
YANKEE 437-0.4062 Reamer Chucking Reamer 0.4062 In | AB4RTL 20D498 437-0.40620.406"1 3/4"67"Fractional Inch0.406"1-€113.00
YANKEE 437-0.4375 Reamer Chucking Reamer 0.4375 In | AB4RTM 20D499 437-0.43750.438"1 3/4"67"Fractional Inch0.438"1-€113.48
YANKEE 437-0.4688 Reamer Chucking Reamer 0.4688 In | AB4RTN 20D501 437-0.46880.469"1 3/4"67"Fractional Inch0.469"1-€122.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 437-0.2812 Reamer Chucking Reamer 0.2812 In
€102.40 /unit