Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 435-0.281 Chucking Reamer Size K 0.2810 In | AB4WPR 20G907

YANKEE 435-0.281 Chucking Reamer Size K 0.2810 In

Item: AB4WPR Model: 435-0.281Cross Ref: 20G907
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Cutting DirectionRight Hand
Decimal Equivalent0.281"
Dimension TypeLetter
FinishBright
Flute Length1 1/2"
Left/right HandRight
Letter SizeK
MaterialHigh Speed Steel
Number Of Flutes6
Overall Length6"
Reamer SizeK
ShankStraight
Shank Dia.0.433"
Shank Size0.248"
Shank TypeStraight

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.59
Ship length (cm)1.59
Ship width (cm)17.78
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthDimension TypeShank SizeReamer SizeLetter SizePrice
YANKEE 435-0.228 Chucking Reamer 1 0.2280 In | AB4WKF 20G804 435-0.2280.228"1 1/2"66"Wire Size0.217"#1-€59.46
YANKEE 435-0.221 Chucking Reamer 2 0.2210 In | AB4WKG 20G805 435-0.2210.221"1 1/2"66"Wire Size0.217"#2-€55.69
YANKEE 435-0.213 Chucking Reamer 3 0.2130 In | AB4WKH 20G806 435-0.2130.213"1 1/4"65"Wire Size0.207"#3-€46.20
YANKEE 435-0.209 Chucking Reamer 4 0.2090 In | AB4WKJ 20G807 435-0.2090.209"1 1/4"65"Wire Size0.201"#4-€57.75
YANKEE 435-0.2055 Chucking Reamer 5 0.2055 In | AB4WKK 20G808 435-0.20550.205"1 1/4"65"Wire Size0.201"#5-€57.75
YANKEE 435-0.204 Chucking Reamer 6 0.2040 In | AB4WKL 20G809 435-0.2040.204"1 1/4"65"Wire Size0.194"#6-€57.75
YANKEE 435-0.201 Chucking Reamer 7 0.2010 In | AB4WKM 20G810 435-0.2010.201"1 1/4"65"Wire Size0.194"#7-€57.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 435-0.281 Chucking Reamer Size K 0.2810 In
€75.97 /unit