Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 435-0.124 Chucking Reamer 0.1240 In | AB4WPX 20G912

YANKEE 435-0.124 Chucking Reamer 0.1240 In

Item: AB4WPX Model: 435-0.124Cross Ref: 20G912
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Cutting DirectionRight Hand
Decimal Equivalent0.124"
Dimension TypeDecimal Inch
FinishBright
Flute Length7/8"
Left/right HandRight
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length3 1/2"
Reamer Size0.124"
ShankStraight
Shank Dia.0.492"
Shank Size0.119"
Shank TypeStraight
Coolant FedNon Coolant Through
Flute TypeSpiral
Measurement SystemUndersized
Primary Material ApplicationAll Materials
Reamer ApplicationThrough Hole
Reamer Diameter1/8" Undersized
Reamer Size (nominal)7/64"
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)10.16
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthDimension TypeShank SizeReamer SizeLetter SizePrice
YANKEE 435-0.228 Chucking Reamer 1 0.2280 In | AB4WKF 20G804 435-0.2280.228"1 1/2"66"Wire Size0.217"#1-€59.46
YANKEE 435-0.221 Chucking Reamer 2 0.2210 In | AB4WKG 20G805 435-0.2210.221"1 1/2"66"Wire Size0.217"#2-€55.69
YANKEE 435-0.213 Chucking Reamer 3 0.2130 In | AB4WKH 20G806 435-0.2130.213"1 1/4"65"Wire Size0.207"#3-€46.20
YANKEE 435-0.209 Chucking Reamer 4 0.2090 In | AB4WKJ 20G807 435-0.2090.209"1 1/4"65"Wire Size0.201"#4-€57.75
YANKEE 435-0.2055 Chucking Reamer 5 0.2055 In | AB4WKK 20G808 435-0.20550.205"1 1/4"65"Wire Size0.201"#5-€57.75
YANKEE 435-0.204 Chucking Reamer 6 0.2040 In | AB4WKL 20G809 435-0.2040.204"1 1/4"65"Wire Size0.194"#6-€57.75
YANKEE 435-0.201 Chucking Reamer 7 0.2010 In | AB4WKM 20G810 435-0.2010.201"1 1/4"65"Wire Size0.194"#7-€57.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 435-0.124 Chucking Reamer 0.1240 In
€39.47 /unit