Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 433-.1780 Chucking Reamer | AB4TLK 20F155

YANKEE 433-.1780 Chucking Reamer

Item: AB4TLK Model: 433-.1780Cross Ref: 20F155
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Cutting DirectionRight Hand
Decimal Equivalent0.178"
Dimension TypeDecimal Inch
FinishBright
Flute Length1 1/8"
Left/right HandRight
MaterialHigh Speed Steel
Number Of Flutes6
Overall Length4 1/2"
Reamer Size0.178"
ShankStraight
Shank Dia.0.178"
Shank Size0.178"
Shank TypeStraight
Coolant FedNon Coolant Through
Flute TypeStraight
Measurement SystemDecimal Inch
Primary Material ApplicationAll Materials
Reamer ApplicationThrough Hole
Reamer Size (nominal)11/64"
Spiral DirectionNeutral

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)12.7
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthLeft/right HandDimension TypeShank SizeReamer SizePrice
YANKEE 433-.0140 Chucking Reamer | AB4RZD 20E893 433-.01400.014"3/8"27/8"RightDecimal Inch0.014"0.014"€75.25
YANKEE 433-.0150 Chucking Reamer | AB4RZE 20E894 433-.01500.015"3/8"27/8"RightDecimal Inch0.015"0.015"€63.82
YANKEE 433-.0155 Chucking Reamer | AB4RZF 20E895 433-.01550.015"3/8"27/8"RightDecimal Inch0.015"0.015"€75.25
YANKEE 433-.0165 Chucking Reamer | AB4RZG 20E896 433-.01650.017"3/8"27/8"RightDecimal Inch0.016"0.016"€75.25
YANKEE 433-.0170 Chucking Reamer | AB4RZH 20E897 433-.01700.017"3/8"27/8"RightDecimal Inch0.017"0.017"€75.25
YANKEE 433-.0175 Chucking Reamer | AB4RZJ 20E898 433-.01750.018"3/8"27/8"RightDecimal Inch0.017"0.017"€75.25
YANKEE 433-.0185 Chucking Reamer | AB4RZK 20E899 433-.01850.018"3/8"27/8"RightDecimal Inch0.018"0.018"€75.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 433-.1780 Chucking Reamer
€61.45 /unit