Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 406-0.875 Reamer Jobber Reamer 0.8750 In | AB4RNF 20D401

YANKEE 406-0.875 Reamer Jobber Reamer 0.8750 In

Item: AB4RNF Model: 406-0.875Cross Ref: 20D401
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€361.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Cutting DirectionRight Hand
Decimal Equivalent7/8"
Dimension TypeFractional Inch
FinishBright
Flute Length4 7/8"
Fractional Size7/8"
Left/right HandStraight
MaterialHigh Speed Steel
Morse Taper2
Number Of Flutes8
Overall Length9 1/8"
ShankTaper
Shank Dia.7/8"
Shank TypeMorse Taper
Coolant FedNon Coolant Through
Flute TypeStraight
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Reamer ApplicationThrough Hole
Reamer Diameter7/8"
Reamer Size7/8"
Size - Decimal7/8"
Spiral DirectionNeutral

Shipping Info:

Ship weight (kg) 0.5805
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)25.4
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthDimension TypeFractional SizeMorse TaperMaterialPrice
YANKEE 406-0.25 Reamer Jobber Reamer 0.2500 In | AB4RML 20D382 406-0.251/4"2"65 1/8"Fractional Inch1/4"1High Speed Steel€147.73
YANKEE 406-0.2812 Reamer Jobber Reamer 0.2812 In | AB4RMM 20D383 406-0.28120.281"2"65 1/8"Fractional Inch0.281"1High Speed Steel€152.10
YANKEE 406-0.3125 Reamer Jobber Reamer 0.3125 In | AB4RMN 20D384 406-0.31250.312"2 1/4"65 1/2"Fractional Inch0.312"1High Speed Steel€153.06
YANKEE 406-0.3438 Reamer Jobber Reamer 0.3438 In | AB4RMP 20D385 406-0.34380.344"2 1/4"65 1/2"Fractional Inch0.344"1High Speed Steel€163.80
YANKEE 406-0.375 Reamer Jobber Reamer 0.3750 In | AB4RMQ 20D386 406-0.3753/8"2 1/2"65.812"Fractional Inch3/8"1High Speed Steel€172.57
YANKEE 406-0.4062 Reamer Jobber Reamer 0.4062 In | AB4RMR 20D387 406-0.40620.406"2 1/2"65.812"Fractional Inch0.406"1High Speed Steel€178.51
YANKEE 406-0.4375 Reamer Jobber Reamer 0.4375 In | AB4RMT 20D388 406-0.43750.438"2 3/4"66 1/8"Fractional Inch0.438"1High Speed Steel€184.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 406-0.875 Reamer Jobber Reamer 0.8750 In
€361.56 /unit