Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 403-0.2812 Reamer Hand Reamer 0.2812 In | AB4RLE 20D353

YANKEE 403-0.2812 Reamer Hand Reamer 0.2812 In

Item: AB4RLE Model: 403-0.2812Cross Ref: 20D353
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Reamer
Cutting DirectionRight Hand
Decimal Equivalent0.281"
Dimension TypeFractional Inch
FinishBright
Flute Length2 1/8"
Fractional Size0.281"
Left/right HandLeft
MaterialHigh Speed Steel
Number Of Flutes6
Overall Length4 1/4"
ShankStraight
Shank Dia.0.281"
Shank Size0.281"
Shank TypeStraight
Cutting Direction - MachiningRight Hand
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Reamer ApplicationThrough Hole
Reamer Size9/32"
Secondary Material ApplicationAlloy Steel
Secondary Material Application Iso CodeP2
Shank Type - MachiningStraight
Spiral DirectionLeft Hand

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)12.7
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthFlute TypeLeft/right HandShank SizeFractional SizePrice
YANKEE 400-0.0625 Reamer Hand Reamer 0.0625 In | AB4RHT 20D295 400-0.06250.062"1"42"-Straight0.062"0.062"€98.72
YANKEE 400-0.0781 Reamer Hand Reamer 0.0781 In | AB4RHU 20D296 400-0.07810.078"1"42"-Straight0.078"0.078"€98.72
YANKEE 400-0.0938 Reamer Hand Reamer 0.0938 In | AB4RHV 20D297 400-0.09380.094"1 1/4"42 1/2"-Straight0.093"0.094"€98.72
YANKEE 400-0.1094 Reamer Hand Reamer 0.1094 In | AB4RHW 20D298 400-0.10940.109"1 1/4"42 1/2"-Straight0.109"0.109"€98.72
YANKEE 400-0.125 Reamer Hand Reamer 0.1250 In | AB4RHX 20D299 400-0.1251/8"1 1/2"43"-Straight1/8"1/8"€93.04
YANKEE 400-0.1406 Reamer Hand Reamer 0.1406 In | AB4RHY 20D301 400-0.14060.141"1 5/8"43 1/4"-Straight0.14"0.141"€93.10
YANKEE 400-0.1562 Reamer Hand Reamer 0.1562 In | AB4RHZ 20D302 400-0.15620.156"1 5/8"43 1/4"-Straight0.156"0.156"€100.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 403-0.2812 Reamer Hand Reamer 0.2812 In
€144.55 /unit