Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 375-0.4995 Dowel Pin Reamer 0.4995 In | AB4WGR 20G744

YANKEE 375-0.4995 Dowel Pin Reamer 0.4995 In

Item: AB4WGR Model: 375-0.4995Cross Ref: 20G744
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin Chucking Reamer
Cutting DirectionRight Hand
Decimal Equivalent0.499"
Dimension TypeDecimal Inch
FinishBright
Flute Length2"
Left/right HandRight
MaterialHigh Speed Steel
Number Of Flutes6
Overall Length6"
Reamer Size0.499"
ShankStraight
Shank Dia.0.196"
Shank Size0.499"
Shank TypeStraight

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)1.59
Ship length (cm)1.59
Ship width (cm)22.86
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthCutting DirectionMaterialLeft/right HandShank SizePrice
YANKEE 1435-1 Dowel Pin Reamer 1 Inch 1.0000 In | AB4WEF 20G687 1435-11"2 3/4"810 1/2"Right HandCobaltRight1"€325.06
YANKEE 1470-0.123 Dowel Pin Reamer 0.1230 In | AB4WEG 20G688 1470-0.1230.123"7/8"43 1/2"Right Hand-Right0.119"€38.71
YANKEE 1470-0.1247 Dowel Pin Reamer 0.1247 In | AB4WEH 20G689 1470-0.12471/8"7/8"43 1/2"Right Hand-Right0.119"€39.20
YANKEE 1470-0.1855 Dowel Pin Reamer 0.1855 In | AB4WEJ 20G690 1470-0.18550.185"1 1/8"64 1/2"Right Hand-Right0.18"€49.30
YANKEE 1470-0.187 Dowel Pin Reamer 0.1870 In | AB4WEK 20G691 1470-0.1870.187"1 1/8"64 1/2"Right Hand-Right0.18"€48.68
YANKEE 1470-0.248 Dowel Pin Reamer 0.2480 In | AB4WEL 20G692 1470-0.2480.248"1 1/2"66"Right Hand-Right6/25"€54.65
YANKEE 1470-0.2495 Dowel Pin Reamer 0.2495 In | AB4WEM 20G693 1470-0.24950.249"1 1/2"66"Right Hand-Right6/25"€55.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 375-0.4995 Dowel Pin Reamer 0.4995 In
€86.51 /unit