Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 303-0.875 Reamer Capscrew Counterbore 7/8 0.8750 In | AB4QUJ 20C986

YANKEE 303-0.875 Reamer Capscrew Counterbore 7/8 0.8750 In

Item: AB4QUJ Model: 303-0.875Cross Ref: 20C986
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€227.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapscrew Counterbore Reamer
Counterbore TypeOversized
Cutting DirectionRight Hand
Decimal Equivalent7/8"
FinishBright
Flute Length1 7/8"
Flute TypeSpiral
For Screw Size7/8"
Left/right HandRight
MaterialHigh Speed Steel
Number Of Flutes4
Overall Length8"
Oversized Increment1/32"
Pilot Dia.57/64"
Reamer Size7/8"
ShankStraight
Shank Dia.1 7/8" , 7/8"
Shank Size1 7/8"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Bore Dia.7/8"
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.7133
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)22.86
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthOverall LengthShank SizeReamer SizeMaterialFinishFlute TypePrice
YANKEE 301-0.1032 Reamer Capscrew Counterbore 10-32 0.1032 In | AB4QRB 20C933 301-0.10320.103"7/8"5 1/4"0.281"0.103"High Speed SteelBrightSpiral€44.72
YANKEE 301-0.25 Reamer Capscrew Counterbore 1/4 .2500 In | AB4QRC 20C934 301-0.251/4"1"5 5/8"0.312"1/4"High Speed SteelBrightSpiral€46.35
YANKEE 301-0.3125 Reamer Capscrew Counterbore 5/16 .3125 In | AB4QRD 20C935 301-0.31250.312"1"6 1/8"3/8"0.312"High Speed SteelBrightSpiral€67.03
YANKEE 301-0.375 Reamer Capscrew Counterbore 3/8 .3750 In | AB4QRE 20C936 301-0.3753/8"1 1/4"6 1/2"1/2"3/8"High Speed SteelBrightSpiral€62.61
YANKEE 301-0.4375 Reamer Capscrew Counterbore 7/16 .4375 In | AB4QRF 20C937 301-0.43750.438"1 1/4"7"1/2"0.437"High Speed SteelBrightSpiral€88.05
YANKEE 301-0.44 Reamer Capscrew Counterbore 4-40 .4400 In | AB4QRG 20C938 301-0.4411/25"0.562"3 7/8"0.156"11/25"High Speed SteelBrightSpiral€38.04
YANKEE 301-0.5 Reamer Capscrew Counterbore 1/2 .5000 In | AB4QRH 20C939 301-0.51/2"1 1/2"7 1/2"1/2"1/2"High Speed SteelBrightSpiral€88.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 303-0.875 Reamer Capscrew Counterbore 7/8 0.8750 In
€227.71 /unit