Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 1435-0.234 Chucking Reamer Size A 0.2340 In | AB4WAT 20G606

YANKEE 1435-0.234 Chucking Reamer Size A 0.2340 In

Item: AB4WAT Model: 1435-0.234Cross Ref: 20G606
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Cutting DirectionRight Hand
Decimal Equivalent0.234"
Dimension TypeLetter
FinishBright
Flute Length1 1/2"
Left/right HandRight
Letter SizeA
MaterialCobalt
Number Of Flutes6
Overall Length6"
ShankStraight
Shank Dia.0.31"
Shank Size0.234"
Shank TypeStraight

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)1.59
Ship length (cm)1.59
Ship width (cm)17.78
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthDimension TypeShank SizeReamer SizeFractional SizePrice
YANKEE 1435-0.0394 Chucking Reamer 0.0394 In | AB4VWZ 20G519 1435-0.03940.039"1/2"42 1/2"Metric0.039"1 mm-€56.20
YANKEE 1435-0.04 Chucking Reamer 60 0.0400 In | AB4VXA 20G520 1435-0.041/25"1/2"42 1/2"Wire Size1/25"#60-€56.20
YANKEE 1435-0.041 Chucking Reamer 59 0.0410 In | AB4VXB 20G521 1435-0.0410.041"1/2"42 1/2"Wire Size0.041"#59-€56.20
YANKEE 1435-0.042 Chucking Reamer 58 0.0420 In | AB4VXC 20G522 1435-0.0420.042"1/2"42 1/2"Wire Size0.042"#58-€56.20
YANKEE 1435-0.043 Chucking Reamer 57 0.0430 In | AB4VXD 20G523 1435-0.0430.043"1/2"42 1/2"Wire Size0.043"#57-€56.20
YANKEE 1435-0.0465 Chucking Reamer 56 0.0465 In | AB4VXE 20G524 1435-0.04650.046"1/2"42 1/2"Wire Size0.046"#56-€56.20
YANKEE 1435-0.0469 Chucking Reamer 3/64 Inch 0.0469 In | AB4VXF 20G525 1435-0.04690.047"1/2"42 1/2"Fractional Inch0.046"-0.047"€58.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 1435-0.234 Chucking Reamer Size A 0.2340 In
€75.34 /unit