Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 1433-0.0145 Chucking Reamer 79 0.0145 In | AB4VMK 20G320

YANKEE 1433-0.0145 Chucking Reamer 79 0.0145 In

Item: AB4VMK Model: 1433-0.0145Cross Ref: 20G320
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Cutting DirectionRight Hand
Decimal Equivalent0.015"
Dimension TypeWire Size
FinishBright
Flute Length3/8"
Left/right HandRight
MaterialCobalt
Number Of Flutes2
Overall Length3/4"
Reamer Size#79 , 79
ShankStraight
Shank Dia.0.014"
Shank Size0.014"
Shank TypeStraight
Coolant FedNon Coolant Through
Flute TypeStraight
Material ApplicationsCast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Measurement SystemWire
Primary Material ApplicationAll Materials
Reamer ApplicationThrough Hole
Size - Decimal#79
Spiral DirectionNeutral

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)10.16
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthDimension TypeShank SizeReamer SizeFractional SizePrice
YANKEE 1433-0.0135 Chucking Reamer 80 0.0135 In | AB4VMJ 20G319 1433-0.01350.013"3/8"23/4"Wire Size0.013"#80-€59.15
YANKEE 1433-0.0156 Chucking Reamer 1/64 Inch 0.0156 In | AB4VML 20G321 1433-0.01560.016"3/8"23/4"Fractional Inch0.015"-0.016"€59.15
YANKEE 1433-0.016 Chucking Reamer 78 0.0160 In | AB4VMM 20G322 1433-0.0160.016"3/8"27/8"Wire Size0.016"#78-€59.15
YANKEE 1433-0.018 Chucking Reamer 77 0.0180 In | AB4VMN 20G323 1433-0.0180.018"3/8"27/8"Wire Size0.018"77-€59.15
YANKEE 1433-0.02 Chucking Reamer 76 0.0200 In | AB4VMP 20G324 1433-0.020.02"3/8"27/8"Wire Size0.02"#76-€59.15
YANKEE 1433-0.021 Chucking Reamer 75 0.0210 In | AB4VMQ 20G325 1433-0.0210.021"1/2"31"Wire Size0.021"75-€59.15
YANKEE 1433-0.0225 Chucking Reamer 74 0.0225 In | AB4VMR 20G326 1433-0.02250.022"1/2"31"Wire Size0.022"#74-€59.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 1433-0.0145 Chucking Reamer 79 0.0145 In
€59.99 /unit