Flat Shipping

Flat Shipping at €24.99 + VAT

YALE YRD216HA10BP Electronic Keyless Deadbolt ZigBee Bronze | AH9DNN 39UM31

YALE YRD216HA10BP Electronic Keyless Deadbolt ZigBee Bronze

Item: AH9DNN Model: YRD216HA10BPCross Ref: 39UM31
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Keyless Deadbolt
Access TypePush Button Keypad
Battery Life1 yr.
FinishOil Rubbed
Fire RatingNo
FunctionEntry
GradeGrade 2
Handle TypeDeadbolt , Non Handed
Inside Depth2 1/8"
Inside Height6 7/8"
Inside Width3"
Latch Front Size1" x 2 1/4"
Latch Length1"
MaterialBrass, Steel, Zinc
Mounting StyleCylindrical
Number Of Keys2
Operating Temp. Range-22°F to +140°F
Outside Depth1"
Outside Height5.187"
Outside Width2 3/4"
Timed Entry Allowance30 sec.
Weather ResistantYes
Access MethodPush Button Keypad
Ada CompliantYes
Backset2 3/8", 2 3/4"
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/8"
Hand OrientationNon Handed
Includes HardwareHardware Included
Key Override OptionsKW-1 Keyway
Keypad MaterialHardened Plastic
Lockset Handle TypeNone
Lockset MaterialBrass, Steel, Zinc
Lockset TypeElectrical
Operation TypePush Button
Overall Depth1"
Overall Height5 3/16"
Overall Width2 3/4"
Power Source(4) AA Batteries
Product TypeElectronic Keyless Deadbolt
PropertiesWeather Resistant
StandardsANSI/BHMA A156.36
Ul Fire RatingNot Rated
User Codes - Maximum250

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)23.5
Ship length (cm)9.53
Ship width (cm)23.5
Country of OriginKR

Product Details:

    • Key Override Options : KW-1 Keyway
    • Keypad Material : Hardened Plastic
    • Electrical/Mechanical : Electrical
    • Network Interface : ZigBee HA1.2

Product Variants

ProductModelFinishOutside HeightAccess TypeFire RatingBattery LifeMaterialMounting StyleWeather ResistantPrice
YALE YRD216HA619 Electronic Keyless Deadbolt Satin Nickel | AH9DNQ 39UM33 YRD216HA619Satin Nickel Plated5.187"Push Button KeypadNo1 yr.Brass, Steel, ZincCylindricalYes€468.75
YALE YRD226HA10BP Electronic Keyless Deadbolt ZigBee Bronze | AH9DNR 39UM34 YRD226HA10BPOil Rubbed6.062"Touch Screen KeypadNo1 yr.Brass, Steel, ZincCylindricalYes€524.25
YALE YRD226HA619 Electronic Keyless Deadbolt Satin Nickel | AH9DNU 39UM36 YRD226HA619Satin Nickel Plated6.062"Touch Screen KeypadNo1 yr.Brass, Steel, ZincCylindricalYes€524.25
YALE YRD226ZW10BP Electronic Keyless Deadbolt Z-wave Bronze | AH9DPC 39UM44 YRD226ZW10BPOil Rubbed6.062"Touch Screen KeypadNo1 yr.Brass, Steel, ZincCylindricalYes€524.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE YRD216HA10BP Electronic Keyless Deadbolt ZigBee Bronze