Flat Shipping

Flat Shipping at €24.99 + VAT

YALE D38 613E Deadbolt, 2, Dark Bronze, Not Keyed | CV3WYF

YALE D38 613E Deadbolt, 2, Dark Bronze, Not Keyed

Item: CV3WYF Model: D38 613ECross Ref: 56HJ21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeadbolt
Ada CompliantYes
Backset2 3/4"
FinishBronze
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistantNo
Mortise / CylindricalCylindrical
Ansi GradeGrade 1
Door Thickness - Maximum1 3/8"
Door Thickness - Minimum1 3/4"
Fire Rating3 hrs.
Includes CoreCore Not Included
Inside Locking AccessThumb Turn
Ligature ResistanceNot Ligature Resistant
Location TypeCommercial
Lock Assembly TypeCylindrical
MaterialBronze
Number Of Keys2
Number Of Pins6
Outside Locking AccessNot Lockable
PropertiesLocking
StandardsANSI/BHMA A156.36, UL LISTED, ULC LISTED
Strike Plate Height2 3/4"
Strike Plate Width1 1/8"
Throw Length1"

Shipping Info:

Ship weight (kg) 2.25

Product Variants

ProductModelFinishKey TypeKeyway TypeBacksetLigature ResistantMortise / CylindricalPrice
YALE D112 613E SCH C Deadbolt, 1, Dark Bronze | CV3WXM D112 613E SCH CBronzeKeyed DifferentSchlage2 3/4"NoCylindrical€181.02
YALE D162 613E SCH C Deadbolt, 1, Dark Bronze | CV3WXN D162 613E SCH CBronzeKeyed DifferentSCHLAGE2 3/4"NoCylindrical€192.10
YALE D122 613E SCH C Deadbolt, 1, Dark Bronze | CV3WXP D122 613E SCH CBronzeKeyed DifferentSchlage2 3/4"NoCylindrical€219.79
YALE B-D112 613E LC Deadbolt, 1, Dark Bronze, Not Keyed | CV3WXQ B-D112 613E LCBronzeNot KeyedNone2 3/4"NoCylindrical€143.07
YALE B-D162 613E LC Deadbolt, 1, Dark Bronze, Not Keyed | CV3WXR B-D162 613E LCBronzeNot KeyedNone2 3/4"NoCylindrical€151.80
YALE D162 613E PARA Deadbolt, 1, Dark Bronze, Para, Keyed Different | CV3WXT D162 613E PARABronzeKeyed DifferentPara2 3/4"NoCylindrical€191.55
YALE D122 613E PARA Deadbolt, 1, Dark Bronze, Para, Keyed Different | CV3WXU D122 613E PARABronzeKeyed DifferentPara2 3/4"NoCylindrical€219.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE D38 613E Deadbolt, 2, Dark Bronze, Not Keyed
€32.61 /unit