Flat Shipping

Flat Shipping at €24.99 + VAT

YALE D222 626 SCH C Deadbolt, 2, Satin Chrome | CV3WYR

YALE D222 626 SCH C Deadbolt, 2, Satin Chrome

Item: CV3WYR Model: D222 626 SCH CCross Ref: 56HL62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeadbolt
Ada CompliantYes
Backset2 3/4"
FinishSatin Chrome
Key TypeKeyed Different
Keyway TypeSchlage
Ligature ResistantNo
Location TypeCommercial, Healthcare, Industrial
Mortise / CylindricalCylindrical
Ansi GradeGrade 2
Cylinder Core TypeInterchangeable Core Cylinder
Door Thickness - Maximum1 3/8"
Door Thickness - Minimum1 3/4"
Fire Rating3 hrs.
Includes CoreCore Included
Inside Locking AccessKeyway
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
MaterialSteel
Number Of Keys2
Number Of Pins6
Outside Locking AccessKeyway
PropertiesLocking
StandardsANSI/BHMA A156.36, UL LISTED, ULC LISTED
Strike Plate Height2 3/4"
Strike Plate Width1 1/8"
Throw Length1"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishKey TypeKeyway TypeBacksetLigature ResistantMortise / CylindricalPrice
YALE D112 613E SCH C Deadbolt, 1, Dark Bronze | CV3WXM D112 613E SCH CBronzeKeyed DifferentSchlage2 3/4"NoCylindrical€181.02
YALE D162 613E SCH C Deadbolt, 1, Dark Bronze | CV3WXN D162 613E SCH CBronzeKeyed DifferentSCHLAGE2 3/4"NoCylindrical€192.10
YALE D122 613E SCH C Deadbolt, 1, Dark Bronze | CV3WXP D122 613E SCH CBronzeKeyed DifferentSchlage2 3/4"NoCylindrical€219.79
YALE B-D112 613E LC Deadbolt, 1, Dark Bronze, Not Keyed | CV3WXQ B-D112 613E LCBronzeNot KeyedNone2 3/4"NoCylindrical€143.07
YALE B-D162 613E LC Deadbolt, 1, Dark Bronze, Not Keyed | CV3WXR B-D162 613E LCBronzeNot KeyedNone2 3/4"NoCylindrical€151.80
YALE D162 613E PARA Deadbolt, 1, Dark Bronze, Para, Keyed Different | CV3WXT D162 613E PARABronzeKeyed DifferentPara2 3/4"NoCylindrical€191.55
YALE D122 613E PARA Deadbolt, 1, Dark Bronze, Para, Keyed Different | CV3WXU D122 613E PARABronzeKeyed DifferentPara2 3/4"NoCylindrical€219.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE D222 626 SCH C Deadbolt, 2, Satin Chrome
€127.57 /unit