Flat Shipping

Flat Shipping at €24.99 + VAT

YALE B-D222 X 626 Deadbolt Satin Chrome | AE6XLK 5VTH5

YALE B-D222 X 626 Deadbolt Satin Chrome

Item: AE6XLK Model: B-D222 X 626Cross Ref: 5VTH5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€122.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeadbolt
Backset2 3/4"
Faceplate Dimensions1" x 2.25"
FinishSatin Chrome
For Door Thickness1 3/8" to 1 3/4"
Front Size Dimension1" x 2 1/4"
Key TypeDifferent
Keyway TypeSchlage C
Ligature ResistantNo
Location TypeCommercial
MaterialSteel
Mortise / CylindricalCylindrical
Number Of Keys0
Strike Dim.1 1/8" x 2 3/4"
Throw Length1"
Ada CompliantNo
Ansi GradeGrade 2
Cylinder Core TypeInterchangeable Core Cylinder
Door Thickness - Maximum1 3/8"
Door Thickness - Minimum1 3/4"
Faceplate Height2 1/4"
Faceplate Width1"
Fire Rating3 hrs.
Includes CoreCore Included
Inside Locking AccessKeyway
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Number Of Pins6
Outside Locking AccessKeyway
PropertiesLocking
StandardsANSI/BHMA A156.36, UL LISTED, ULC LISTED
Strike Plate Height2 3/4"
Strike Plate Width1 1/8"

Shipping Info:

Ship weight (kg) 0.927
Ship height (cm)7.62
Ship length (cm)10.67
Ship width (cm)10.16
HS code8302416045
Country of OriginMX

Product Variants

ProductModelFinishKey TypeBacksetKeyway TypeIncludesNumber Of KeysFaceplate DimensionsFront Size DimensionPrice
YALE D112 x 626 Deadbolt Hd Satin Chrome | AD7FMW 4ECF1 D112 x 626Satin ChromeDifferent2 3/4"Schlage CHardware21 1/8" x 2 1/4"1 1/8" x 2 1/4"€182.67
YALE D112 x 605 Deadbolt Hd Satin Chrome | AD7FMX 4ECF2 D112 x 605Satin ChromeDifferent2 3/4"Schlage CHardware21 1/8" x 2 1/4"1 1/8" x 2 1/4"€185.22
YALE D122 x 626 Deadbolt Medium Duty Brass | AD7FMY 4ECF3 D122 x 626Satin ChromeDifferent2 3/4"KW1Keys21" x 2.25"1" x 2 1/4"€223.08
YALE D122 x 605 Deadbolt Medium Duty Satin Chrome | AD7FMZ 4ECF4 D122 x 605Satin ChromeDifferent2 3/8", 2 3/4"Kw11Keys21" x 2.25"1" x 2 1/4"€223.75
YALE D212 x 626 Key Control Deadbolt Medium-duty Brass | AD7FNA 4ECF5 D212 x 626Satin ChromeDifferent---21" x 2.25"1" x 2 1/4"€99.52
YALE D212 x 605 Key Control Deadbolt Medium-duty Satin Chrome | AD7FNB 4ECF6 D212 x 605Satin ChromeMaster---21" x 2.25"1" x 2 1/4"€99.39
YALE B-D112 x 626 Deadbolt Satin Chrome | AE6XLB 5VTG7 B-D112 x 626Satin ChromeDifferent2 3/4"Para-21" x 2.25"1" x 2 1/4"€172.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE B-D222 X 626 Deadbolt Satin Chrome
€122.68 /unit