Flat Shipping

Flat Shipping at €24.99 + VAT

YALE AUR8807FL 626 x YMS Mortise Lockset Lever Entrance/office | AE6XJE 5VTC0

YALE AUR8807FL 626 x YMS Mortise Lockset Lever Entrance/office

Item: AE6XJE Model: AUR8807FL 626 x YMSCross Ref: 5VTC0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€815.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMortise Lockset
Backset2 3/4"
Electrical/mechanicalMechanical
FinishDull Chrome
FunctionEntrance , Entrance/Office
Handle MaterialBrass
Handle TypeLever
IncludesMicrosheild Anti-Microbial Finish
KeyingKeyed Different
Ligature ResistantNo
Location TypeCommercial
MaterialSteel
Mortise / CylindricalMortise
Number Of Keys2
Number Of Pins6
Pins6
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
Strike Length4 7/8"
Strike TypeCurved Lip , Curved Lip Strike
Strike Width1 1/4"
StyleRight Angle
Trim StyleRose
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 2.646
Ship height (cm)11.94
Ship length (cm)22.61
Ship width (cm)17.02
HS code8301406030
Country of OriginUS

Product Variants

ProductModelStyleFinishHandle MaterialBacksetRequired Door ThicknessKey TypeStrike LengthStrike WidthPrice
YALE AUCN8807FL x 626 Mortise Lockset Lever Entrance/office | AA8UDH 1ABG3 AUCN8807FL x 626Right AngleDull Chrome-2 3/4"--4 7/8"1 1/4"€740.28
YALE AUCN8805FLX626 Mortise Lockset Lever Storeroom | AA8UDK 1ABG5 AUCN8805FLX626Right AngleDull Chrome-2 3/4"--4 7/8"1 1/4"€740.28
YALE AUCN88182FL x 626 Mortise Lockset Lever Classroom Intruder | AA8UDL 1ABG6 AUCN88182FL x 626Right AngleDull Chrome-2 3/4"--4 7/8"1 1/4"€836.55
YALE 8831-CO-CN-626-SA KEYWAY-6PIN-0-BITTED Mortise Lockset Knob Detention Grade 1 | AC6MFK 34F869 8831-CO-CN-626-SA KEYWAY-6PIN-0-BITTEDKnobSatin Chrome-2 3/4"1 3/4"Silver Nickel4 7/8"1 1/4"€847.76
YALE AUCN8801FL x 626 Mortise Lockset Lever Passage Grade 1 | AD7FNC 4ECF7 AUCN8801FL x 626Right AngleDull ChromeZinc2 3/4"--4 7/8"1 1/4"€670.26
YALE AUCN8802FL x 626 Mortise Lockset Lever Privacy Grade 1 | AD7FND 4ECF8 AUCN8802FL x 626Right AngleDull ChromeZinc2 3/4"--4 7/8"1 1/4"€695.61
YALE AUCN8867FL x 626 Mortise Lockset Lever Entrance/apartment | AD7FNE 4ECF9 AUCN8867FL x 626Right AngleDull ChromeZinc2 3/4"1 3/4"-4 7/8"1 1/4"€759.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE AUR8807FL 626 x YMS Mortise Lockset Lever Entrance/office
€815.05 /unit