Flat Shipping

Flat Shipping at €24.99 + VAT

YALE AUR8802FL x 626 x YMS Mortise Lockset Lever Privacy Rose | AE6XJC 5VTA8

YALE AUR8802FL x 626 x YMS Mortise Lockset Lever Privacy Rose

Item: AE6XJC Model: AUR8802FL x 626 x YMSCross Ref: 5VTA8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€710.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMortise Lockset
Backset2 3/4"
Electrical/mechanicalMechanical
FinishDull Chrome
FunctionPrivacy
Handle MaterialBrass
Handle TypeLever
IncludesMicrosheild Anti-Microbial Finish
KeyingKeyed Different
Ligature ResistantNo
Location TypeCommercial
MaterialSteel
Mortise / CylindricalMortise
Number Of Keys2
Number Of Pins6
Pins6
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
Strike Length4 7/8"
Strike TypeCurved Lip , Curved Lip Strike
Strike Width1 1/4"
StyleRight Angle
Trim StyleRose
Visual Indicator MessageNo Message
Ada CompliantYes
Ansi GradeGrade 1
Ansi Lockset FunctionPrivacy
Bolt TypeDead Bolt, Latch Bolt
Door Thickness - Maximum3 1/4"
Door Thickness - Minimum1 3/4"
Fire Rating3 hrs.
General Lockset FunctionPrivacy Lever Locksets
Hand OrientationNon Handed
Includes CoreCore Not Included
Inside Locking AccessThumb Turn
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeMortise
Lockset Function Ansi CodeF19
Lockset Handle TypeLever
Lockset StyleAugusta
Lockset TypeMechanical
Mounting StyleThru Bolt
Outside Locking AccessNot Lockable
Performance Duty Rating1
PropertiesVandal Resistant
StandardsANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL AND CUL LISTED
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"
Trim Plate ShapeRectangular

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)11.94
Ship length (cm)22.61
Ship width (cm)17.27
HS code8301406030
Country of OriginUS

Product Variants

ProductModelStyleFinishHandle MaterialBacksetRequired Door ThicknessKey TypeStrike LengthStrike WidthPrice
YALE AUCN8807FL x 626 Mortise Lockset Lever Entrance/office | AA8UDH 1ABG3 AUCN8807FL x 626Right AngleDull Chrome-2 3/4"--4 7/8"1 1/4"€740.28
YALE AUCN8805FLX626 Mortise Lockset Lever Storeroom | AA8UDK 1ABG5 AUCN8805FLX626Right AngleDull Chrome-2 3/4"--4 7/8"1 1/4"€740.28
YALE AUCN88182FL x 626 Mortise Lockset Lever Classroom Intruder | AA8UDL 1ABG6 AUCN88182FL x 626Right AngleDull Chrome-2 3/4"--4 7/8"1 1/4"€836.55
YALE 8831-CO-CN-626-SA KEYWAY-6PIN-0-BITTED Mortise Lockset Knob Detention Grade 1 | AC6MFK 34F869 8831-CO-CN-626-SA KEYWAY-6PIN-0-BITTEDKnobSatin Chrome-2 3/4"1 3/4"Silver Nickel4 7/8"1 1/4"€847.76
YALE AUCN8801FL x 626 Mortise Lockset Lever Passage Grade 1 | AD7FNC 4ECF7 AUCN8801FL x 626Right AngleDull ChromeZinc2 3/4"--4 7/8"1 1/4"€670.26
YALE AUCN8802FL x 626 Mortise Lockset Lever Privacy Grade 1 | AD7FND 4ECF8 AUCN8802FL x 626Right AngleDull ChromeZinc2 3/4"--4 7/8"1 1/4"€695.61
YALE AUCN8867FL x 626 Mortise Lockset Lever Entrance/apartment | AD7FNE 4ECF9 AUCN8867FL x 626Right AngleDull ChromeZinc2 3/4"1 3/4"-4 7/8"1 1/4"€759.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE AUR8802FL x 626 x YMS Mortise Lockset Lever Privacy Rose
€710.59 /unit