Flat Shipping

Flat Shipping at €24.99 + VAT

YALE AUR8801FL x 626 Heavy Duty Mortise Lockset Lever Passage | AD7FNH 4ECG7

YALE AUR8801FL x 626 Heavy Duty Mortise Lockset Lever Passage

Item: AD7FNH Model: AUR8801FL x 626Cross Ref: 4ECG7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€715.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Mortise Lockset
Backset2 3/4"
Case MaterialSteel
Electrical/mechanicalMechanical
FinishDull Chrome
FunctionPassage
Handle MaterialZinc
Handle TypeLever
IncludesEscutcheon Plate
Ligature ResistantNo
Location TypeCommercial
Mortise / CylindricalMortise
Strike Dim.1 1/4" x 4 7/8"
Strike Length4 7/8"
Strike TypeANSI
Strike Width1 1/4"
StyleRight Angle
Trim StyleRose
Visual Indicator MessageNo Message
Ada CompliantNo
Ansi GradeGrade 1
Ansi Lockset FunctionPassage
Bolt TypeLatch Bolt
Door Thickness - Maximum3 1/4"
Door Thickness - Minimum1 3/4"
Fire Rating3 hrs.
General Lockset FunctionPassage Lever Locksets
Hand OrientationNon Handed
Includes CoreCore Not Included
Inside Locking AccessNot Lockable
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeMortise
Lockset Function Ansi CodeF01
Lockset Handle TypeLever
Lockset StyleAugusta
Lockset TypeMechanical
Mounting StyleThru Bolt
Number Of Keys2
Outside Locking AccessNot Lockable
Performance Duty Rating1
PropertiesVandal Resistant
StandardsANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL AND CUL LISTED
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"
Trim Plate ShapeRectangular

Shipping Info:

Ship weight (kg) 2.331
Ship height (cm)10.92
Ship length (cm)22.35
Ship width (cm)16.76
HS code8301406030
Country of OriginUS

Product Variants

ProductModelStyleFinishBacksetHandle MaterialStrike LengthStrike WidthHandle TypePinsPrice
YALE AUR8802FL x 626 Heavy Duty Mortise Lockset Lever Privacy | AD7FNJ 4ECG8 AUR8802FL x 626Right AngleDull Chrome2 3/4"Zinc4 7/8"1 1/4"Lever-€663.94
YALE AUR8805FL x 626 Heavy Duty Mortise Lockset Lever Rose | AD7FNK 4ECG9 AUR8805FL x 626Right AngleDull Chrome2 3/4"Zinc4 7/8"1 1/4"Lever6€743.03
YALE AUR8807FL x 626 Heavy Duty Mortise Lockset Lever | AD7FNL 4ECH1 AUR8807FL x 626Right AngleDull Chrome2 3/4"Zinc4 7/8"1 1/4"Lever6€722.03
YALE AUR8867FL x 626 Heavy Duty Mortise Lockset Lever | AD7FNM 4ECH2 AUR8867FL x 626Right AngleDull Chrome2 3/4"Zinc4 7/8"1 1/4"Lever6€743.29
YALE AUR88182FL x 626 Heavy Duty Mortise Lockset Lever | AD7FNN 4ECH3 AUR88182FL x 626Right AngleDull Chrome2 3/4"Zinc4 7/8"1 1/4"Lever6€818.28
YALE AUR8802FL x 605 Heavy Duty Mortise Lockset Lever Privacy | AD7FNP 4ECH5 AUR8802FL x 605Right AngleBright Brass Plated2 3/4"Zinc4 7/8"1 1/4"Lever-€702.62
YALE PBR8801FL x 626 Heavy Duty Mortise Lockset Lever Passage | AD7FNY 4ECP7 PBR8801FL x 626Curved LeverDull Chrome2 3/4"Zinc4 7/8"1 1/4"Lever6€626.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE AUR8801FL x 626 Heavy Duty Mortise Lockset Lever Passage
€715.48 /unit