Flat Shipping

Flat Shipping at €24.99 + VAT

YALE AU5407LN 626 Lever, Grade 2, 5400 Angled, Satin Chrome, Yale Para, Different | CV3XGA

YALE AU5407LN 626 Lever, Grade 2, 5400 Angled, Satin Chrome, Different

Item: CV3XGA Model: AU5407LN 626Cross Ref: 28XV62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€846.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Ada CompliantNo
Backset2 3/4"
Cylinder Core TypeNot Included
Electrical/mechanicalMechanical
FeaturesYale High-Quality Key-In-Knob Locksets Have With Stood The Test Of Time By Offering The Finest Cylindrical Lock Mechanisms Available
FinishSatin Chrome
For Use WithWood, Steel Doors
FunctionEntrance Lock , Entry
Handle MaterialZinc
Handle TypeLever
IncludesHardware
Key MaterialBrass, Nickel Silver
Key TypeDifferent
KeyingKeyed Different
Keyway TypeYale Para
Ligature ResistantNo
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Pins6
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeASA Strike
Style5400 Angled
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionEntrance
Bolt TypeDead Latch
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/8"
Fire Rating3 hrs.
General Lockset FunctionOffice Lever Locksets
Hand OrientationNon Handed
Includes CoreCore Not Included
Inside Locking AccessPush Button
Knob/handle MaterialZinc
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF109
Lockset Handle TypeLever
Lockset StyleAugusta
Lockset TypeMechanical
Mounting StyleThru Bolt
Number Of Pins6
Outside Locking AccessCoreless
Performance Duty Rating1
PropertiesTear-Resistant, Vandal-Resistant, Wear-Resistant
StandardsANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Strike Plate Height4 7/8"
Strike Plate Lip Length1 1/4"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 2.205
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFinishKey TypeStyleFunctionPinsKeyway TypeStrike Dim.Lockset Performance StrengthPrice
YALE AU5408LN X 605 Door Lever Lockset Right Angle Classroom | AD7FMG 4ECC3 AU5408LN X 605Bright Brass Plated-Right AngleClassroom6Para1 1/4" x 4 7/8"Heavy Duty€434.73
YALE PB5401LN x 605 Door Lever Lockset Curved Passage | AD7FMH 4ECC4 PB5401LN x 605Bright Brass Plated-CurvedPassage6Para1 1/4" x 4 7/8"Heavy Duty€355.88
YALE PB5402LN x 605 Door Lever Lockset Curved Privacy | AD7FMJ 4ECC5 PB5402LN x 605Bright Brass Plated-CurvedPrivacy6Para1 1/4" x 4 7/8"Heavy Duty€382.25
YALE PB5405LN x 605 Door Lever Lockset Curved Grade 1 | AD7FMK 4ECC6 PB5405LN x 605Bright Brass Plated-CurvedStoreroom6Para1 1/4" x 4 7/8"Heavy Duty€416.86
YALE PB5407LN x 605 Door Lever Lockset Curved Entry Grade 1 | AD7FML 4ECC7 PB5407LN x 605Bright Brass Plated-CurvedEntry6Para1 1/4" x 4 7/8"Heavy Duty€416.86
YALE PB5408LN x 605 Door Lever Lockset Curved Classroom | AD7FMM 4ECC8 PB5408LN x 605Bright Brass Plated-CurvedClassroom6Para1 1/4" x 4 7/8"Heavy Duty€434.73
YALE AU5308LN x 605 Door Lever Lockset Right Angle Grade 2 | AD7FMN 4ECD6 AU5308LN x 605Bright Brass Plated-Right AngleClassroom6Para2 3/4" x 1 1/8"Medium Duty€227.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE AU5407LN 626 Lever, Grade 2, 5400 Angled, Satin Chrome, Different
€846.87 /unit