Flat Shipping

Flat Shipping at €24.99 + VAT

YALE AU5307LN 626 Lever, Grade 2, 5300 Angled, Satin Chrome, Yale Para, Different | CV3XFZ

YALE AU5307LN 626 Lever, Grade 2, 5300 Angled, Satin Chrome, Different

Item: CV3XFZ Model: AU5307LN 626Cross Ref: 28XV59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€444.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Ada CompliantNo
Backset2 3/4"
Cylinder Core TypeNot Included
Electrical/mechanicalMechanical
FeaturesYale High-Quality Key-In-Knob Locksets Have With Stood The Test Of Time By Offering The Finest Cylindrical Lock Mechanisms Available
FinishSatin Chrome
For Use WithWood, Steel Doors
FunctionEntrance Lock , Entry
Handle MaterialZinc
Handle TypeLever
IncludesHardware
Key MaterialBrass, Nickel Silver
Key TypeDifferent
KeyingKeyed Different
Keyway TypeYale Para
Ligature ResistantNo
Location TypeCommercial
Lockset Performance StrengthMedium Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Pins6
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeASA Strike
Style5300 Angled
Visual Indicator MessageNo Message
Ansi Lockset FunctionEntrance
Bolt TypeDead Latch
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/8"
General Lockset FunctionOffice Lever Locksets
Includes CoreCore Not Included
Knob/handle MaterialZinc
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleAugusta
Lockset TypeMechanical
Mounting StyleThru Bolt
Outside Locking AccessCoreless
StandardsANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Strike Plate Height4 7/8"
Strike Plate Lip Length1 1/4"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFinishKey TypeStyleFunctionPinsKeyway TypeStrike Dim.Lockset Performance StrengthPrice
YALE AU5408LN X 605 Door Lever Lockset Right Angle Classroom | AD7FMG 4ECC3 AU5408LN X 605Bright Brass Plated-Right AngleClassroom6Para1 1/4" x 4 7/8"Heavy Duty€434.73
YALE PB5401LN x 605 Door Lever Lockset Curved Passage | AD7FMH 4ECC4 PB5401LN x 605Bright Brass Plated-CurvedPassage6Para1 1/4" x 4 7/8"Heavy Duty€355.88
YALE PB5402LN x 605 Door Lever Lockset Curved Privacy | AD7FMJ 4ECC5 PB5402LN x 605Bright Brass Plated-CurvedPrivacy6Para1 1/4" x 4 7/8"Heavy Duty€382.25
YALE PB5405LN x 605 Door Lever Lockset Curved Grade 1 | AD7FMK 4ECC6 PB5405LN x 605Bright Brass Plated-CurvedStoreroom6Para1 1/4" x 4 7/8"Heavy Duty€416.86
YALE PB5407LN x 605 Door Lever Lockset Curved Entry Grade 1 | AD7FML 4ECC7 PB5407LN x 605Bright Brass Plated-CurvedEntry6Para1 1/4" x 4 7/8"Heavy Duty€416.86
YALE PB5408LN x 605 Door Lever Lockset Curved Classroom | AD7FMM 4ECC8 PB5408LN x 605Bright Brass Plated-CurvedClassroom6Para1 1/4" x 4 7/8"Heavy Duty€434.73
YALE AU5308LN x 605 Door Lever Lockset Right Angle Grade 2 | AD7FMN 4ECD6 AU5308LN x 605Bright Brass Plated-Right AngleClassroom6Para2 3/4" x 1 1/8"Medium Duty€227.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE AU5307LN 626 Lever, Grade 2, 5300 Angled, Satin Chrome, Different
€444.89 /unit