Flat Shipping

Flat Shipping at €24.99 + VAT

YALE AU5305LNX 605 Medium Duty Lever Lockset Right Angle | AB3VLJ 1VHZ4

YALE AU5305LNX 605 Medium Duty Lever Lockset Right Angle

Item: AB3VLJ Model: AU5305LNX 605Cross Ref: 1VHZ4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€242.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Backset2 3/4"
Electrical/mechanicalMechanical
FinishBright Brass Plated
FunctionStoreroom
Handle MaterialSteel
Handle TypeLever
IncludesFree Wheeling Lever
KeyingKeyed Different
Ligature ResistantNo
Location TypeCommercial
Lockset Performance StrengthMedium Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Pins6
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.1 1/4" x 4 7/8"
StyleRight Angle
Visual Indicator MessageNo Message
Ada CompliantYes
Ansi Lockset FunctionStoreroom
Bolt TypeLatch Bolt
Cylinder Core TypeConventional Core Cylinder
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/8"
General Lockset FunctionStoreroom Lever Locksets
Includes CoreCore Included
Key TypeKeyed Different
Keyway TypePara
Knob/handle MaterialBrass
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleAugusta
Lockset TypeMechanical
Mounting StyleThru Bolt
Outside Locking AccessKeyway
StandardsANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Strike Plate Height4 7/8"
Strike Plate Lip Length1 1/4"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 2.0925
Ship height (cm)9.65
Ship length (cm)25.4
Ship width (cm)19.05
HS code8301406030
Country of OriginUS

Product Variants

ProductModelStyleFinishKeyingFunctionNumber Of KeysPinsBacksetVisual Indicator MessagePrice
YALE S-AU5305LN x 626 Medium Duty Lever Lockset Right Angle | AA8UDW 1ABH6 S-AU5305LN x 626Right AngleDull ChromeKeyed DifferentStoreroom--2 3/4"No Message€227.51
YALE S-AU5307LN x 626 Medium Duty Lever Lockset Right Angle | AA8UDX 1ABH7 S-AU5307LN x 626Right AngleDull ChromeKeyed DifferentEntry--2 3/4"No Message€243.93
YALE S-AU5308LN x 626 Medium Duty Lever Lockset Right Angle | AA8UDY 1ABH8 S-AU5308LN x 626Right AngleDull ChromeKeyed DifferentClassroom--2 3/4"No Message€219.10
YALE S-PB5305LN x 626 Medium Duty Lever Lockset Curved Grade 2 | AA8UDZ 1ABH9 S-PB5305LN x 626CurvedDull ChromeKeyed DifferentStoreroom--2 3/4"No Message€216.28
YALE S-PB5307LN x 626 Medium Duty Lever Lockset Curved Entry | AA8UEA 1ABJ1 S-PB5307LN x 626CurvedDull ChromeKeyed DifferentEntry--2 3/4"No Message€238.48
YALE S-PB5308LN x 626 Medium Duty Lever Lockset Curved Grade 2 | AA8UEB 1ABJ2 S-PB5308LN x 626CurvedDull ChromeKeyed DifferentClassroom--2 3/4"No Message€243.93
YALE AU5301LN X 605 Medium Duty Lever Lockset Right Angle | AB3VLG 1VHZ2 AU5301LN X 605Right AngleBright Brass PlatedUnkeyedPassage262 3/4"No Message€173.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE AU5305LNX 605 Medium Duty Lever Lockset Right Angle
€242.95 /unit