Flat Shipping

Flat Shipping at €24.99 + VAT

YALE AU 627F x 630 Lever Exit Device Trim, Lever, ANSI Grade 1, Satin Stainless Steel, 48 Inch Max. Door Wd | CV3XLJ

YALE AU 627F x 630 Lever Exit Device Trim, Lever, ANSI Grade 1, Satin Stainless Steel, 48 Inch Max. Door Wd

Item: CV3XLJ Model: AU 627F x 630Cross Ref: 61KG82
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€405.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExit Device Trim
Ada CompliantYes
ApplicationExit Trim For Exit Device
ColorSatin Stainless Steel
CylinderSingle
Door HandingField Reversible
FinishSatin
Fire RatedYes
Fits Stile Width3"
For Door Thickness1 3/4"
IncludesMounting Hardware
Key TypeKeyed Different
Ligature ResistantNo
MaterialStainless Steel
Max. Door Height96"
Max. Door Width48"
Outside Trim TypeLever
Overall Length10 1/4"
Overall Width3"
PerformanceStandard Duty
StyleEscutcheon Lever
TypeNight Latch
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/4"
Door Width - Maximum48"
Exit Device StyleEscutcheon Lever
Includes HardwareHardware Included
Product TypeMechanical Exit Device Trim
StandardsANSI/BHMA A156.3

Shipping Info:

Ship weight (kg) 1.575

Product Variants

ProductModelFinishOutside Trim TypeMaterialMax. Door WidthLigature ResistantMax. Door HeightStyleFire RatingPrice
YALE 446F AU 689 SCH C Exit Device Trim, Lever, 1, Aluminum, 48 Inch | CV3XKA 446F AU 689 SCH C-LeverAluminum48"No---€131.57
YALE 446F AU 689 PARA Exit Device Trim, Lever, 1, Aluminum, 48 Inch | CV3XKB 446F AU 689 PARA-LeverAluminum48"No---€136.93
YALE 426F AU 695 RHR LC Exit Device Trim, Lever, 1, Dark Bronze, 48 Inch | CV3XKC 426F AU 695 RHR LCBronzeLever-48"No---€236.80
YALE 428F AU 695 Exit Device Trim, Lever, 1, Dark Bronze, 48 Inch | CV3XKD 428F AU 695BronzeLever-48"No---€228.36
YALE 426F PB 695 RHR LC Exit Device Trim, Lever, 1, Dark Bronze, 48 Inch | CV3XKE 426F PB 695 RHR LCBronzeLever-48"No---€228.36
YALE 446F AU 695 PARA Exit Device Trim, Lever, 1, Dark Bronze, 48 Inch | CV3XKF 446F AU 695 PARABronzeLever-48"No---€131.57
YALE 448F PB 695 Exit Device Trim, Lever, 1, Dark Bronze, 48 Inch | CV3XKG 448F PB 695BronzeLever-48"No---€154.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE AU 627F x 630 Lever Exit Device Trim, Lever, ANSI Grade 1, Satin Stainless Steel, 48 Inch Max. Door Wd
€405.13 /unit