Flat Shipping

Flat Shipping at €24.99 + VAT

YALE ATE36 Knob Lockset, 3, Athens Knob, Bright Brass, Kwikset Kw1, Different | CV3XPM

YALE ATE36 Knob Lockset, 3, Athens Knob, Bright Brass, Kwikset Kw1, Different

Item: CV3XPM Model: ATE36Cross Ref: 49XU07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob Lockset
Ada CompliantNo
Ansi GradeGrade 3
Ansi Lockset FunctionOffice, Entrance
Backset2 3/8"
Door Thickness - Maximum3 1/4"
Door Thickness - Minimum1 3/8"
FinishBright Brass, Clear Coated
Fire RatingNot Rated
General Lockset FunctionOffice Knob Locksets
Key MaterialBrass
Key TypeKeyed Different
Keyway TypeKwikset KW1
Knob/handle MaterialMetal
Ligature ResistanceNot Ligature Resistant
Location TypeCommercial
Lock Assembly TypeCylindrical
Lockset Handle TypeKnob
Lockset StyleAthens Knob
Lockset TypeMechanical
Number Of Keys2
Number Of Pins5
Outside Locking AccessCoin Turn, Pin Hole
Performance Duty Rating2
Strike Plate Height2 1/4"
Strike TypeFull Lip, Round Corner

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelKey TypeStyleRequired Door ThicknessStrike TypeKeyway TypeStrike Dim.Lockset Performance StrengthFinishPrice
YALE BCA5407CK630 Knob Lockset, 1, 5400 Caroline, Satin Chrome, Arrow/Best/Falcon, Different | CV3XMD BCA5407CK630Different5400 Caroline1 3/4" to 2 1/4"ASA StrikeArrow, Best, Falcon1 1/4" x 4 7/8"Heavy DutySatin Chrome€370.33
YALE CA5401CK x 605 Knob Lockset, 1, 5400Ck Ball, Bright Brass, Not Keyed | CV3XME CA5401CK x 605Not Keyed5400CK Ball1 3/8", 2"Curved Lip StrikeNone1 1/4"Heavy DutyBright Brass€303.40
YALE CA5402CK x 605 Knob Lockset, 1, 5400Ck Ball, Bright Brass, Not Keyed | CV3XMF CA5402CK x 605Not Keyed5400CK Ball1 3/8", 2"Curved Lip StrikeNone1 1/4"Heavy DutyBright Brass€299.79
YALE CA5405CK x 605 Knob Lockset, 1, 5400Ck Ball, Bright Brass, Yale Para, Different | CV3XMG CA5405CK x 605Different5400CK Ball1 3/8", 2"Curved Lip StrikeYale Para1 1/4"Heavy DutyBright Brass€368.30
YALE CA5408CK x 605 Knob Lockset, 1, 5400Ck Ball, Bright Brass, Yale Para, Different | CV3XMH CA5408CK x 605Different5400CK Ball1 3/8", 2"Curved Lip StrikeYale Para1 1/4"Heavy DutyBright Brass€360.24
YALE CA5407CK x 605 Knob Lockset, 1, 5400Ck Ball, Bright Brass, Yale Para, Different | CV3XMJ CA5407CK x 605Different5400CK Ball1 3/8", 2"Curved Lip StrikeYale Para1 1/4"Heavy DutyBright Brass€360.24
YALE CA5401CK x 626 Knob Lockset, 1, 5400Ck Ball, Dull Stainless Steel, Not Keyed | CV3XMK CA5401CK x 626Not Keyed5400CK Ball1 3/8", 2"Curved Lip StrikeNone1 1/4"Heavy DutyDull Stainless Steel€297.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE ATE36 Knob Lockset, 3, Athens Knob, Bright Brass, Kwikset Kw1, Different
€28.20 /unit