Flat Shipping

Flat Shipping at €24.99 + VAT

YALE 2721T x 690 Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 1/2 Inch Housing Dp, 2 3/4 In | CR2YQF

YALE 2721T x 690 Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 1/2 Inch Housing Dp

Item: CR2YQF Model: 2721T x 690Cross Ref: 52CC15
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€256.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantYes
Arm MaterialSteel
Arm TypeHeavy Duty Hold Open
Closer Mounting StyleParallel, Regular, Top Jamb
Closer TypeHold Open
ColorDark Bronze
Exterior Door Width48"
FinishDark Bronze Paint
Hand OrientationNon Handed
Housing Depth2 1/2"
Housing Height2 3/4"
Housing Length13"
Hydraulic/pneumaticHydraulic
IncludesFull Cover, Mounting Template
Interior / ExteriorInterior And Exterior
Interior Door Width48"
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening180°
Mounting HardwareIncluded
Projection From Wall2 1/8"
Spring Size1 to 6
Spring TypeAdjustable
Closer Cycles25000000
Closer Mounting TypeStandard, Parallel, Top Frame
Closer Series2721 Series
Door Opening - Minimum85°
Door Width Campatibility48"
Energy SourceHydraulic
Exterior Door Width - Maximum48"
FeaturesFull Plastic Cover
Fire Rating3 hrs.
Height Between Mounting Holes3/4"
Includes HardwareHardware Included
Length Between Mounting Holes12"
Ligature ResistanceNot Ligature Resistant
Location UseInterior/Exterior
MaterialAluminum
Max Door Opening Angle110°
Operation StyleManual
Performance RatingGrade 1-Heavy Duty
Product TypeDoor Closer
Projection2 1/8"
Spring Size - Minimum1
StandardsANSI/BHMA A117.1, ANSI/BHMA A156.4, UL LISTED, ULC LISTED

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishCloser TypeSpring SizeColorArm MaterialInterior / ExteriorProjection From WallCloser Mounting StylePrice
YALE 5831T x 690 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CR2WFJ 5831T x 690Dark Bronze PaintHold Open1 to 6Dark BronzeSteelInterior And Exterior2 1/4"Parallel, Regular, Top Jamb€394.36
YALE 5821 Tx 690 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CR2WFK 5821 Tx 690Dark Bronze PaintHold Open1 to 6Dark BronzeCast IronInterior And Exterior2 1/4"Parallel, Regular, Top Jamb€329.48
YALE 5811 x 690 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CR2WFL 5811 x 690Dark Bronze PaintHold Open1 to 6Dark BronzeCast IronInterior And Exterior2 1/4"Parallel, Regular, Top Jamb€288.09
YALE 5811 x 689 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CR2WFM 5811 x 689Aluminum PaintHold Open1 to 6AluminumCast IronInterior And Exterior2 1/4"Parallel, Regular, Top Jamb€288.09
YALE 5821 Tx 689 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CR2WFN 5821 Tx 689Aluminum PaintHold Open1 to 6AluminumCast IronInterior And Exterior2 1/4"Parallel, Regular, Top Jamb€329.48
YALE 5831T x 689 Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp | CR2WFP 5831T x 689Aluminum PaintHold Open1 to 6SilverSteelInterior And Exterior2 1/4"Parallel, Regular, Top Jamb€400.54
YALE 5811 x BSP Door Closer, Hold Open, Non-Handed, 12 1/4 Inch Housing Lg, 2 1/4 Inch Housing Dp, 3 1/2 | CR2WFQ 5811 x BSPBlack Suede Powder CoatHold Open1 to 6BlackCast IronInterior And Exterior2 1/4"Tri Mount€288.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YALE 2721T x 690 Door Closer, Hold Open, Non-Handed, 13 Inch Housing Lg, 2 1/2 Inch Housing Dp
€256.85 /unit